Shop All Lock Nuts
Zoro Select
Top Lock Distorted Thread Lock Nut, M16-2.00, Steel, Class 8, Zinc Plated, 16 mm Ht, 25 PK
Mfr # M12858.160.0001
Zoro # G2860807
product price: $8.79
/pk 25, $0.35/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M16-2.00
- Hex Type Standard Hex Top Lock
- Lock Type Top Lock Distorted Thread
- Material Steel
- Material Grade/Class Class 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M12858.160.0001
- Zoro # G2860807
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | M16-2.00 |
Hex Height | 16 mm |
Hex Width | 24 mm |
Width Across Flats | 24.0 mm |
Dia./Thread Size | M16-2.00 |
Dimensional Standards | D980V |
Nut Height | 16.0 mm |
Description
Lock Nut, Dimensional Standards D980V, Finish Zinc Plated, Hex Height 16 mm, Hex Type Standard Hex Top Lock, Hex Width 24 mm, Lock Type Top Lock Distorted Thread, Material Steel, Material Grade/Class Class 8, Pack Size Small Pack, Rockwell Hardness 30, System of Measurement Metric, Thread Direction Right Hand, Thread Size M16-2.00, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 x 60 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51110.040.0060)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Wing/Spade, Plain Iron, 7/8 in Head Ht, 1 1/2 in Lg, 25 PK (1-EFP-07-S6-)
- ZORO SELECT Jam Nut, 1/2"-13, Steel, Grade 5, Zinc Plated, 21/64 in Ht, 25 PK (U11361.050.0001)
- PASLODE Staples, 16 ga, Wide Crown, 3/4 in Leg L, Steel, 9000 PK (404068)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M16-2.00, Steel, Class 8, Zinc Plated, 16 mm Ht, 20 PK (4CAL5)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, Plain, 7/8 in Ht, 10 PK (U51718.062.0001)
- ZORO SELECT Lock Nut, 9/16"-18, Steel, Wax, 200 PK (57NY)
- ZORO SELECT Nylon Insert Lock Nut, #10-24, Steel, Grade 2, Zinc Plated, 15/64 in Ht, 100 PK (U12300.019.0001)
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-14, Steel, Grade 2, Chrome Plated, 15/32 in Ht, 5 PK (MPB3258)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 57/64 in Ht, 10 PK (U12300.075.0001)
- ZORO SELECT Nylon Insert Lock Nut, M20-2.50, A2 Stainless Steel, Not Graded, Plain, 20 mm Ht, 5 PK (M51730.200.0001)
- Zoro Select Lock Nuts