Shop All Lock Nuts
Zoro Select
Top Lock Distorted Thread Lock Nut, M12-1.50, Steel, Class 8, Zinc Plated, 12 mm Ht, 100 PK
Mfr # M12912.120.0150
Zoro # G0302331
product price: $22.75
/pk 100, $0.23/ea
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex Top Lock
- Lock Type Top Lock Distorted Thread
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M12912.120.0150
- Zoro # G0302331
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | M12-1.50 |
Hex Height | 12 mm |
Hex Width | 19 mm |
Dimensional Standards | D980V |
Dia./Thread Size | M12-1.50 |
Width Across Flats | 19.0 mm |
Nut Height | 12.0 mm |
Description
Lock Nut, Dimensional Standards D980V, Finish Zinc Plated, Hex Height 12 mm, Hex Type Standard Hex Top Lock, Hex Width 19 mm, Lock Type Top Lock Distorted Thread, Material Steel, Material Grade/Class Class 8, Pack Size Small Pack, System of Measurement Metric, Thread Direction Right Hand, Thread Size M12-1.50, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud+ SD4 Wedge Anchor, 1/4" Dia., 1-3/4" L, Stainless Steel Stainless Steel, 100 PK (7300SD4-PWR)
- MIDWEST FASTENER Wood Screw, #8, 7/8 in, Plain Brass Oval Head Slotted Drive, 30 PK (61651)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L, 100 PK (N01000.025.0075)
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 25 PK (U01252.037.0350)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M18-1.50, Steel, Class 8, Zinc Plated, 18 mm Ht, 50 PK (M12912.180.0150)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M10-1.00, Steel, Class 8, Zinc Plated, 10 mm Ht, 100 PK (M12912.100.0100)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M8-1.00, Steel, Class 8, Zinc Plated, 8 mm Ht, 100 PK (M12912.080.0100)
- ZORO SELECT Self Threading Lock Nut, #10-24, Nylon, Grade 6, Plain, 1/4 in Ht, 25 PK (0701024SLN)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M12-1.75, Steel, Class 8, Zinc Plated, 12 mm Ht, 50 PK (M12858.120.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 9/32 in Ht, 100 PK (U12705.025.0001)
- NEWPORT FASTENERS Nylon Insert Lock Nut, #12-24, 18-8 Stainless Steel, Not Graded, 5000 PK (NB310046B-5000)
- Zoro Select Lock Nuts