Shop All Lock Nuts
Zoro Select
Top Lock Distorted Thread Lock Nut, M10-1.50, Steel, Class 8, Zinc Plated, 10 mm Ht, 100 PK
Mfr # M12858.100.0001
Zoro # G9700381
product price: $9.59
/pk 100, $0.10/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M10-1.50
- Hex Type Standard Hex Top Lock
- Lock Type Top Lock Distorted Thread
- Material Steel
- Material Grade/Class Class 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M12858.100.0001
- Zoro # G9700381
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | M10-1.50 |
Hex Height | 10 mm |
Hex Width | 17 mm |
Dia./Thread Size | M10-1.50 |
Dimensional Standards | D980V |
Nut Height | 10.0 mm |
Width Across Flats | 17.0 mm |
Description
Lock Nut, Dimensional Standards D980V, Finish Zinc Plated, Hex Height 10 mm, Hex Type Standard Hex Top Lock, Hex Width 17 mm, Lock Type Top Lock Distorted Thread, Made in North America No, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Class 8, Material Quality Standards DIN 898, Maximum Temperature Not Applicable, Minimum Temperature Not Applicable, Minimum Yield Strength Not Applicable, Pack Size Small Pack, REACH Compliant YES, Removable YES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 4 in Shank, 1-1/2 in ID, Steel, Galvanized (N2028-4)
- MIDWEST FASTENER Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 10 PK (00771)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 100 PK (SH-37ST ZD)
- ZORO SELECT Fully Threaded Rod, M10-1.5mm, 1 m, Steel, Grade B7, Black Oxide Finish (M22100.100.1000)
- ZORO SELECT Nylon Insert Lock Nut, M10-1.25, Steel, Class 5, Zinc Plated, 10 mm Ht, 100 PK (M12320.100.0125)
- ZORO SELECT Lock Nut, 1/4"-20, Nylon, Zinc Plated, 0.225 in Ht, 2000 PK (14NS)
- ZORO SELECT Lock Nut, 1/2"-20, 18-8 Stainless Steel, Not Graded, 50 PK (51NXL188)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-24, Steel, Grade 2, Zinc Plated, 11/32 in Ht, 100 PK (U12320.031.0002)
- ZORO SELECT Nylon Insert Lock Nut, M10-1.50, Steel, Class 8, Zinc Plated, 11-1/2 mm Ht, 100 PK (M12600.100.0001)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, 316 Stainless Steel, Not Graded, Plain, 49/64 in Ht, 10 PK (U55730.062.0001)
- ZORO SELECT Lock Nut, 9/16"-18, Nylon, Grade 8, Yellow Zinc, 0.469 in Ht, 50 PK (57NS8)
- Zoro Select Lock Nuts