Shop All Lock Nuts
Zoro Select
Top Lock Distorted Thread Lock Nut, 9/16"-18, Steel, Grade C, Yellow Zinc, 9/32 in Ht, 25 PK
Mfr # SLFI80561-025P
Zoro # G2737393
product price: $10.99
/pk 25, $0.44/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 9/16"-18
- Hex Type Standard Hex Top Lock
- Lock Type Top Lock Distorted Thread
- Material Steel
- Material Grade/Class Grade C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SLFI80561-025P
- Zoro # G2737393
- Country of Origin United States
- Category Lock Nuts
Dimensions
Thread Size | 9/16"-18 |
Hex Height | 9/32 in |
Hex Width | 7/8 in |
Width Across Flats | 7/8 in |
Nut Height | 9/32 in |
Dia./Thread Size | 9/16"-18 |
Description
Lock Nut, Finish Zinc Yellow, Hex Height 9/32 in, Hex Type Standard Hex Top Lock, Hex Width 7/8 in, Lock Type Top Lock Distorted Thread, Material Steel, Material Grade/Class Grade C, Pack Size Small Pack, Rockwell Hardness C24-32, System of Measurement Inch, Thread Direction Right Hand, Thread Size 9/16 In.-18, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 100 PK (U04100.031.0125)
- MIDWEST FASTENER 5/16"-18 x 3/8" Steel Coarse Thread Slotted Headless Set Screws 20PK (71571)
- ZORO SELECT M8-1.25 x 20 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51320.080.0020)
- ZORO SELECT Split Lock Washer, For Screw Size #10 Steel, Zinc Plated Finish, 100 PK (LWLIS-100USA-100BX)
- ZORO SELECT External Tooth Lock Washer Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 15/64 in Ht (KEPIX025-050P)
- ZORO SELECT Nylon Insert Lock Nut, #6-32, 18-8 Stainless Steel, Not Graded, Plain, 3/16 in Ht, 50 PK (U51730.013.0001)
- ZORO SELECT External Tooth Lock Washer Lock Nut, 1/4"-20, Steel, Grade 8, Zinc Plated, 15/64 in Ht, 100 PK (KEPI0250-100P)
- ZORO SELECT Nylon Insert Lock Nut, #8-32, 316 Stainless Steel, Not Graded, Plain, 15/64 in Ht, 50 PK (U55730.016.0001)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-24, 18-8 Stainless Steel, Not Graded, Plain, 29/64 in Ht, 50 PK (U51411.037.0002)
- ZORO SELECT Nylon Insert Lock Nut, M8-1.25, Steel, Class 10, Yellow Zinc, 8 mm Ht, 100 PK (M12450.080.0001)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 1/4"-20, Steel, Grade A, Zinc Plated, 3500 PK (169375-BR-3500)
- Zoro Select Lock Nuts