Shop All Lock Nuts
Zoro Select
Top Lock Distorted Thread Lock Nut, 9/16"-12, Steel, Grade C, Zinc Plated, 1/2 in Ht, 25 PK
Mfr # U12910.056.0001
Zoro # G4262736
product price: $8.99
/pk 25, $0.36/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex Top Lock
- Lock Type Top Lock Distorted Thread
- Material Steel
- Material Grade/Class Grade C
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U12910.056.0001
- Zoro # G4262736
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 9/16"-12 |
Hex Height | 1/2 in |
Hex Width | 7/8 in |
Dia./Thread Size | 9/16"-12 |
Width Across Flats | 7/8 in |
Nut Height | 1/2 in |
Description
Lock Nut, Color Silver, Finish Zinc Plated, Hex Height 1/2 in, Hex Type Standard Hex Top Lock, Hex Width 7/8 in, Insert Material Steel, Lock Type Top Lock Distorted Thread, Made in North America No, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade C, Material Quality Standards IFI-100/107, Pack Size Small Pack, REACH Compliant Yes, Removable No, Resistance Properties Corrosion Resistant, Rockwell Hardness HRC 24/32, RoHS Compliant Yes, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOUBLE HH Double HH 24082 0.75 x 6.25 in. General Purpose Clevis (146261)
- ROCKMOUNT RESEARCH AND ALLOYS Thread Repair Kit, Zinc Plated Steel, 140 Inserts (90496)
- MIDWEST FASTENER Hex Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, 10 PK (63192)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, Steel, Grade A, Zinc Plated, 13/64 in Ht, 50 PK (4CAP3)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1"-8, Steel, Grade C, Zinc Plated, 7/8 in Ht, 5 PK (U12910.100.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/4"-20, Steel, Grade C, Zinc Plated, 9/32 in Ht, 100 PK (U12910.025.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/2"-13, Steel, Grade C, Zinc Plated, 37/64 in Ht, 25 PK (U12910.050.0001)
- ZORO SELECT External Tooth Lock Washer Lock Nut, M5-0.80, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (4CAK6)
- ZORO SELECT Lock Nut, 1-3/4"-12, Steel, Grade C, Wax, 0.989 in Ht, 5 PK (176NO)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M18-2.50, Steel, Class 8, Zinc Plated, 18 mm Ht, 25 PK (M12858.180.0001)
- ZORO SELECT Nylon Insert Lock Nut, M16-1.50, Steel, Class 5, Zinc Plated, 16 mm Ht, 25 PK (M12320.160.0150)
- Zoro Select Lock Nuts