Shop All Lock Nuts
Zoro Select
Top Lock Distorted Thread Lock Nut, 7/8"-9, Steel, Grade C, Waxed Zinc Yellow, 49/64 in Ht, 10 PK
Mfr # 3XTP2
Zoro # G2880683
product price: $13.59
/pk 10, $1.36/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex Top Lock
- Lock Type Top Lock Distorted Thread
- Material Steel
- Material Grade/Class Grade C
- Finish Waxed Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3XTP2
- Zoro # G2880683
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 7/8"-9 |
Hex Height | 49/64 in |
Hex Width | 1 5/16 in |
Width Across Flats | 1 5/16 in |
Nut Height | 49/64 in |
Dia./Thread Size | 7/8"-9 |
Description
Lock Nut, Finish Waxed Zinc Yellow, Hex Height 49/64 in, Hex Type Standard Hex Top Lock, Hex Width 1 5/16 in, Lock Type Top Lock Distorted Thread, Material Steel, Material Grade/Class Grade C, Minimum Yield Strength 150,000 psi, Pack Size Small Pack, Rockwell Hardness RC 26/34, System of Measurement Inch, Thread Direction Right Hand, Thread Size 7/8 In.-9, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size #10 , 18-8 Stainless Steel Plain Finish, 50 PK (Z0452-188)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 1/4-20x1", PK100 (U07890.025.0100)
- ZORO SELECT Round U-Bolt, 5/16"-18, 2 in Wd, 2 11/16 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.031.0150)
- BRADY VELCRO Brand ONE-WRAP Roll 0.75 in W x 25 yd L Blue (152180)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1"-8, Steel, Grade C, Waxed Zinc Yellow, 7/8 in Ht, 10 PK (3XTP3)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/8"-11, Steel, Grade C, Waxed Zinc Yellow, 35/64 in Ht, 25 PK (3XTN9)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/4"-10, Steel, Grade C, Waxed Zinc Yellow, 21/32 in Ht, 20 PK (3XTP1)
- ZORO SELECT Nylon Insert Lock Nut, M20-2.50, Steel, Class 10, Zinc Plated, 20 mm Ht, 10 PK (M12410.200.0001)
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 1/4"-20, Steel, Grade A, Zinc Plated, 7/32 in Ht (CLNI20250-100P)
- ZORO SELECT Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (U51108.031.0001)
- ZORO SELECT Nylon Insert Lock Nut, 7/8"-9, 316 Stainless Steel, Not Graded, Plain, 63/64 in Ht, 5 PK (U55730.087.0001)
- Zoro Select Lock Nuts