Shop All Lock Nuts
Zoro Select
Top Lock Distorted Thread Lock Nut, 7/16"-20, Steel, Grade C, Zinc Plated, 15/32 in Ht, 25 PK
Mfr # U12950.043.0002
Zoro # G5360433
product price: $5.15
/pk 25, $0.21/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex Top Lock
- Lock Type Top Lock Distorted Thread
- Material Steel
- Material Grade/Class Grade C
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U12950.043.0002
- Zoro # G5360433
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 7/16"-20 |
Hex Height | 15/32 in |
Hex Width | 11/16 in |
Dia./Thread Size | 7/16"-20 |
Width Across Flats | 11/16 in |
Nut Height | 15/32 in |
Description
Lock Nut, Color Silver, Finish Zinc Plated, Hex Height 15/32 in, Hex Type Standard Hex Top Lock, Hex Width 11/16 in, Insert Material Steel, Lock Type Top Lock Distorted Thread, Made in North America No, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade C, Material Quality Standards IFI-100/107, Pack Size Small Pack, REACH Compliant Yes, Removable No, Resistance Properties Corrosion Resistant, Rockwell Hardness HRC 24/32, RoHS Compliant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW Drywall Anchors, Self-Drilling, Plastic, #50, 20PK (25210)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 100 PK (U51041.025.0087)
- PRIME-LINE Machine Screw, Truss Head, Phil/Sltd Comb #8-32 X 1/2in 18-8 Stainless Steel 25PK (9006728)
- SABERDRIVE Deck Screw, #12 x 6 in, Steel, Torx Drive, 25 PK (55554)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 1/4 in Ht, 50 PK (U51738.025.0001)
- ZORO SELECT Nylon Insert Lock Nut, M14-2.00, Steel, Class 5, Zinc Plated, 14 mm Ht, 50 PK (M12300.140.0001)
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 5/8"-18, Steel, Grade A, Zinc Plated, 35/64 in Ht (CLNFI20620-025P)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/4"-12, Steel, Grade 2, Zinc Plated, 1 7/16 in Ht, 5 PK (U12380.125.0002)
- ZORO SELECT Nylon Insert Lock Nut, 1-3/4"-12, Steel, Grade 2, Black Oxide, 1 53/64 in Ht (4FHZ4)
- ZORO SELECT External Tooth Lock Washer Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 15/64 in Ht (HFNIX025-050P)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-28, Steel, Grade 2, Zinc Plated, 5/16 in Ht, 100 PK (U12380.025.0002)
- Zoro Select Lock Nuts