Shop All Lock Nuts
Zoro Select
Top Lock Distorted Thread Lock Nut, 5/8"-18, Steel, Grade C, Zinc Plated, 47/64 in Ht, 10 PK
Mfr # U12950.062.0002
Zoro # G5360451
original price:
$4.92
4% off
new price: $4.69
/pk 10, $0.47/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex Top Lock
- Lock Type Top Lock Distorted Thread
- Material Steel
- Material Grade/Class Grade C
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U12950.062.0002
- Zoro # G5360451
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 5/8"-18 |
Hex Height | 47/64 in |
Hex Width | 15/16 in |
Nut Height | 47/64 in |
Width Across Flats | 15/16 in |
Dia./Thread Size | 5/8"-18 |
Description
Lock Nut, Color Silver, Finish Zinc Plated, Hex Height 47/64 in, Hex Type Standard Hex Top Lock, Hex Width 15/16 in, Insert Material Steel, Lock Type Top Lock Distorted Thread, Made in North America No, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade C, Material Quality Standards IFI-100/107, Pack Size Small Pack, REACH Compliant Yes, Removable No, Resistance Properties Corrosion Resistant, Rockwell Hardness HRC 24/32, RoHS Compliant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT U-Drive Screw, #4 Thread Size, Plain 300 Stainless Steel, 2/25 Head Ht, 1/4 in Lg, 100 PK (DSS-0404-100)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #14 , Steel Zinc Plated Finish, 100 PK (03929)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1 in Shoulder Lg, Alloy Steel, 10 PK (U07111.025.0100)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 1 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH041644GR)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1"-14, Steel, Grade C, Zinc Plated, 7/8 in Ht, 5 PK (U12950.101.0002)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 9/16"-18, Steel, Grade C, Zinc Plated, 1/2 in Ht, 25 PK (U12950.056.0002)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/4"-28, Steel, Grade C, Zinc Plated, 9/32 in Ht, 100 PK (U12950.025.0002)
- ZORO SELECT Nylon Insert Lock Nut, M10-1.50, Steel, Class 8, Zinc Plated, 11-1/2 mm Ht, 100 PK (M12600.100.0001)
- ZORO SELECT Nylon Insert Lock Nut, M12-1.50, Steel, Class 5, Zinc Plated, 12 mm Ht, 50 PK (M12320.120.0150)
- ZORO SELECT External Tooth Lock Washer Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 25/64 in Ht (4CAJ7)
- WISKA Lock Nut, Nickel Plated Brass, Nickel (10100973)
- Zoro Select Lock Nuts