Shop All Lock Nuts
Zoro Select
Top Lock Distorted Thread Lock Nut, 5/8"-11, Steel, Grade C, Zinc Plated, 47/64 in Ht, 310 PK
Mfr # B12910.062.0001
Zoro # G5606575
product price: $119.99
/pk 310, $0.39/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex Top Lock
- Lock Type Top Lock Distorted Thread
- Material Steel
- Material Grade/Class Grade C
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B12910.062.0001
- Zoro # G5606575
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 5/8"-11 |
Hex Height | 47/64 in |
Hex Width | 15/16 in |
Dia./Thread Size | 5/8"-11 |
Width Across Flats | 15/16 in |
Description
Lock Nut, Finish Zinc Plated, Hex Height 47/64 in, Hex Type Standard Hex Top Lock, Hex Width 15/16 in, Lock Type Top Lock Distorted Thread, Material Steel, Material Grade/Class Grade C, Pack Size Bulk Pack, System of Measurement Inch, Thread Direction Right Hand, Thread Size 5/8 In.-11, Package Quantity 310
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 3/4"-10 Thr Sz, 1 in Thr Lg, 1 in Shoulder Lg, Alloy Steel (U07111.100.0100)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 3 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.037.3600)
- DISCO Blind Rivet, Dome Head, 3/16 in Dia., 17/32 in L, Steel Body (11094PK)
- HILLMAN Toggle Bolt, 4" L, Steel, 5 PK (41427)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1-1/4"-7, Steel, Grade C, Zinc Plated, 1-17/64 in Ht, 5 PK (U12910.125.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/4"-20, Steel, Grade C, Zinc Plated, 9/32 in Ht, 100 PK (U12910.025.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/4"-10, Steel, Grade C, Zinc Plated, 53/64 in Ht, 10 PK (U12910.075.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1"-14, Steel, Grade 2, Zinc Plated, 1-1/8 in Ht, 5 PK (U12380.101.0002)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 11/64 in Ht, 100 PK (4CAP2)
- ZORO SELECT Lock Nut, 1-1/4"-7, Steel, Grade C, Wax, 0.698 in Ht, 15 PK (125NO)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/4"-20, Steel, Grade C, Yellow Zinc, 7/32 in Ht, 100 PK (U12920.025.0001)
- Zoro Select Lock Nuts