Shop All Lock Nuts
Zoro Select
Top Lock Distorted Thread Lock Nut, 5/8"-11, Steel, Grade C, Zinc Plated, 47/64 in Ht, 10 PK
Mfr # U12910.062.0001
Zoro # G5360397
original price:
$4.77
16% off
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex Top Lock
- Lock Type Top Lock Distorted Thread
- Material Steel
- Material Grade/Class Grade C
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U12910.062.0001
- Zoro # G5360397
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 5/8"-11 |
Hex Height | 47/64 in |
Hex Width | 15/16 in |
Nut Height | 47/64 in |
Width Across Flats | 15/16 in |
Dia./Thread Size | 5/8"-11 |
Description
Lock Nut, Finish Zinc Plated, Hex Height 47/64 in, Hex Type Standard Hex Top Lock, Hex Width 15/16 in, Lock Type Top Lock Distorted Thread, Material Steel, Material Grade/Class Grade C, Pack Size Small Pack, System of Measurement Inch, Thread Direction Right Hand, Thread Size 5/8 In.-11, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #8-32 x 3/4 in Torx Flat Machine Screw, Zinc Plated Steel, 100 PK (400620)
- ZORO SELECT Sheet Metal Screw, #8 x 1 in, Black Phosphate Steel Oval Head Phillips Drive, 100 PK (1641PK)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 12 ft, Steel, Grade B7, Black Oxide Finish (U22180.125.9999)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/4"-10, Steel, Grade C, Zinc Plated, 53/64 in Ht, 190 PK (B12910.075.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/8"-16, Steel, Grade C, Zinc Plated, 13/32 in Ht, 50 PK (U12910.037.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/4"-10, Steel, Grade C, Zinc Plated, 53/64 in Ht, 10 PK (U12910.075.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M20-2.50, Steel, Class 10, Zinc Plated, 20 mm Ht, 10 PK (M12910.200.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/16"-24, Steel, Grade C, Yellow Zinc, 17/64 in Ht, 100 PK (SLFI80311-100P)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 45/64 in Ht, 10 PK (U12705.075.0001)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 8, Yellow Zinc, 600 PK (385443)
- Zoro Select Lock Nuts