Shop All Lock Nuts
Zoro Select
Top Lock Distorted Thread Lock Nut, 5/8"-11, Steel, Grade C, Yellow Zinc, 47/64 in Ht, 10 PK
Mfr # U12920.062.0001
Zoro # G6216944
product price: $4.75
/pk 10, $0.48/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/8"-11
- Hex Type Standard Hex Top Lock
- Lock Type Top Lock Distorted Thread
- Material Steel
- Material Grade/Class Grade C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U12920.062.0001
- Zoro # G6216944
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 5/8"-11 |
Hex Height | 47/64 in |
Hex Width | 15/16 in |
Nut Height | 47/64 in |
Dia./Thread Size | 5/8"-11 |
Width Across Flats | 15/16 in |
Description
Lock Nut, Color Yellow, Finish Zinc Yellow, Hex Height 47/64 in, Hex Type Standard Hex Top Lock, Hex Width 15/16 in, Insert Material Steel, Lock Type Top Lock Distorted Thread, Made in North America No, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade C, Material Quality Standards IFI-100/107, Pack Size Small Pack, REACH Compliant No, Removable No, Resistance Properties Corrosion Resistant, Rockwell Hardness HRC 24/32, RoHS Compliant No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nylon Insert Lock Nut, #4-40, Steel, Grade 2, Zinc Plated, 100 PK (52465)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 6 ft, Stainless Steel, 18-8, Plain Finish (U51070.031.7200)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 5 PK (U04110.075.0300)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, 5/16"-18 Thrd Sz, Nitronic 60, 100 PK (A3585-5EN469)
- ZORO SELECT Nylon Insert Lock Nut, M3-0.50, Steel, Class 8, Zinc Plated, 4 mm Ht, 100 PK (M12348.030.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 5, Zinc Plated, 19/32 in Ht, 25 PK (U12348.050.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M24-3.00, Steel, Class 10, Zinc Plated, 24 mm Ht, 10 PK (M12910.240.0001)
- ZORO SELECT Serrated Lock Nut, 1/2"-13, Steel, Grade 8, Phosphate and Oil, 29/64 in Ht, 50 PK (U12470.050.0001)
- ZORO SELECT Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (U51108.031.0001)
- ZORO SELECT Nylon Insert Lock Nut, M5-0.80, A2 Stainless Steel, Not Graded, Plain, 5 mm Ht, 50 PK (M51730.050.0001)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 3/8"-16, Steel, Grade A, Zinc Plated, 100 PK (810405-PR-100)
- Zoro Select Lock Nuts