Shop All Lock Nuts
Zoro Select
Top Lock Distorted Thread Lock Nut, 5/8"-11, Steel, Grade A, Zinc Plated, 25/64 in Ht, 10 PK
Mfr # U12100.062.0001
Zoro # G2861026
product price: $8.89
/pk 10, $0.89/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Flange Hex Top Lock
- Lock Type Top Lock Distorted Thread
- Material Steel
- Material Grade/Class Grade A
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U12100.062.0001
- Zoro # G2861026
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 5/8"-11 |
Hex Height | 25/64 in |
Hex Width | 15/16 in |
Flange Dia. | 1.33 in |
Washer Outside Diameter | 1.33 in |
Width Across Flats | 15/16 in |
Dimensional Standards | ASME B18.16.6 |
Nut Height | 47/64 in |
Dia./Thread Size | 5/8"-11 |
Description
Lock Nut, Color Silver, Dimensional Standards ASME B18.16.6, Finish Zinc Plated, Hex Height 25/64 in, Hex Type Flange Hex Top Lock, Hex Width 15/16 in, Insert Material Steel, Lock Type Top Lock Distorted Thread, Made in North America No, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade A, Material Quality Standards IFI 100/107, SAE J995, Maximum Temperature 500 Degrees F, Minimum Temperature -20 Degrees F, Pack Size Small Pack, REACH Compliant Yes, Removable Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 5, Zinc Plated, 20 PK (31501)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M5-0.80 Int Thrd Sz, Carbon Steel, 10 PK (450-5-PK10)
- MIDWEST FASTENER Hanger Bolt, #8 Thread to #8-32 Thread, 3/4 in, Steel, Plain Finish, 20 PK (68403)
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3-3/4 in L, 5 PK (U51000.075.0375)
- ZORO SELECT Serrated Lock Nut, 5/16"-18, Steel, Grade 8, Phosphate and Oil, 9/32 in Ht, 100 PK (U12470.031.0001)
- ZORO SELECT Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (U51108.025.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/2"-13, Steel, Grade C, Phosphate and Oil, 5/16 in Ht, 25 PK (U12120.050.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M10-1.00, Steel, Class 8, Zinc Plated, 10 mm Ht, 100 PK (M12912.100.0100)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-20, Steel, Grade 2, Zinc Plated, 19/32 in Ht, 25 PK (U12320.050.0002)
- ZORO SELECT Nylon Insert Lock Nut, M8-1.25, Steel, Class 5, Zinc Plated, 8 mm Ht, 100 PK (M12300.080.0001)
- SKF Lock Nut (KM 7)
- Zoro Select Lock Nuts