Shop All Lock Nuts
Zoro Select
Top Lock Distorted Thread Lock Nut, 5/8"-11, Steel, Grade 8, Waxed Zinc Yellow, 35/64 in Ht, 800 PK
Mfr # 4VPK6
Zoro # G6868251
product price: $313.99
/pk 800, $0.39/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Hex Type Standard Hex Top Lock
- Lock Type Top Lock Distorted Thread
- Material Steel
- Finish Waxed Zinc Yellow
- Hex Height 35/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4VPK6
- Zoro # G6868251
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 5/8"-11 |
Hex Height | 35/64 in |
Hex Width | 15/16 in |
Nut Height | 35/64 in |
Width Across Flats | 15/16 in |
Dia./Thread Size | 5/8"-11 |
Description
Lock Nut, Finish Waxed Zinc Yellow, Hex Height 35/64 in, Hex Type Standard Hex Top Lock, Hex Width 15/16 in, Lock Type Top Lock Distorted Thread, Material Steel, Material Grade/Class Grade C, Minimum Yield Strength 150,000 psi, Pack Size Small Pack, Rockwell Hardness RC 24/32, System of Measurement Inch, Thread Direction Right Hand, Thread Size 5/8 In.-11, Package Quantity 800
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 5 PK (U07150.050.0300)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Black Oxide Finish, 10 PK (U37000.062.0001)
- ZORO SELECT #10-24 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in Length, 100 PK (U07415.019.0062)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Stainless Steel Pan Head Phillips Drive, 100 PK (09832)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/4"-16, Steel, Grade C, Yellow Zinc, 25/64 in Ht, 20 PK (SLFI80751-020P)
- ZORO SELECT Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (U51108.025.0001)
- ZORO SELECT Lock Nut, 5/16"-24, Nylon, Grade 8, Yellow Zinc, 0.25 in Ht, 600 PK (32NS8)
- ZORO SELECT Nylon Insert Lock Nut, M10-1.50, Steel, Class 8, Yellow Zinc, 10 mm Ht, 100 PK (M12350.100.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 1/4 in Ht, 50 PK (U51738.025.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 9/16"-12, Steel, Grade C, Zinc Plated, 1/2 in Ht, 25 PK (U12910.056.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M16-2.00, Steel, Class 10, Zinc Plated, 16 mm Ht, 25 PK (M12910.160.0001)
- Zoro Select Lock Nuts