Shop All Lock Nuts
Zoro Select
Top Lock Distorted Thread Lock Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 1800 PK
Mfr # B12100.031.0001
Zoro # G5608438
product price: $59.15
/pk 1800, $0.03/ea
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Flange Hex Top Lock
- Lock Type Top Lock Distorted Thread
- Material Steel
- Material Grade/Class Grade A
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B12100.031.0001
- Zoro # G5608438
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 5/16"-18 |
Hex Width | 1/2 in |
Flange Dia. | 0.6875 in |
Dia./Thread Size | 5/16"-18 |
Width Across Flats | 1/2 in |
Description
Lock Nut, Finish Zinc Plated, Hex Type Flange Hex Top Lock, Hex Width 1/2 in, Lock Type Top Lock Distorted Thread, Material Steel, Material Grade/Class Grade A, Pack Size Bulk Pack, Rockwell Hardness B68 to C32, System of Measurement Inch, Thread Direction Right Hand, Thread Size 5/16 In.-18, Package Quantity 1800
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Machine Key, Round End, Steel, Plain, 2 in L, 1/2 in Sq, 5 PK (WWG-37010)
- ZORO SELECT Not Graded, M16-2.00 Hex Head Cap Screw, Plain Stainless Steel, 120 mm L, 5 PK (M51010.160.0120)
- MIDWEST FASTENER Round Spacer, Nylon, 1 in Overall Lg, 0.17 in Inside Dia (933463)
- ZORO SELECT Fully Threaded Stud, 5/8"-11, 3 1/2 in, Stainless Steel, B8 18-8, Plain Finish, 100 PK (U22534.062.0350)
- ZORO SELECT Serrated Lock Nut, 5/8"-11, Steel, Grade 8, Phosphate and Oil, 25 PK (U12470.062.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 100 PK (U12601.025.0001)
- ZORO SELECT Nylon Insert Lock Nut, #10-24, Steel, Grade 2, Zinc Plated, 15/64 in Ht, 100 PK (U12300.019.0001)
- ZORO SELECT Lock Nut, 5/16"-18, Nylon, Zinc Plated, 0.25 in Ht, 1000 PK (31NS)
- ZORO SELECT Lock Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, 250 PK (15NXL188)
- ZORO SELECT Nylon Insert Lock Nut, M30-1.50, Steel, Class 5, Zinc Plated, 30 mm Ht, 5 PK (M12320.300.0150)
- J.W. WINCO Slotted Spanner Lock Nut, M50-1.50, Steel, Class 5, Blackened (500XSNA)
- Zoro Select Lock Nuts