Shop All Lock Nuts
Zoro Select
Top Lock Distorted Thread Lock Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 11/32 in Ht, 100 PK
Mfr # U12100.031.0001
Zoro # G2861041
original price:
$6.09
9% off
new price: $5.49
/pk 100, $0.05/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Flange Hex Top Lock
- Lock Type Top Lock Distorted Thread
- Material Steel
- Material Grade/Class Grade A
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U12100.031.0001
- Zoro # G2861041
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 5/16"-18 |
Hex Height | 11/32 in |
Hex Width | 1/2 in |
Flange Dia. | 0.68 in |
Width Across Flats | 1/2 in |
Nut Height | 11/32 in |
Dia./Thread Size | 5/16"-18 |
Description
Lock Nut, Finish Zinc Plated, Hex Height 11/32 in, Hex Type Flange Hex Top Lock, Hex Width 1/2 in, Lock Type Top Lock Distorted Thread, Material Steel, Material Grade/Class Grade A, Pack Size Small Pack, Rockwell Hardness B68 to C32, System of Measurement Inch, Thread Direction Right Hand, Thread Size 5/16 In.-18, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Gr M10, Flat, 20mm L, PK25 (M07810.100.0020)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 100 PK (U01000.031.0150)
- USA INDUSTRIALS #8-32 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (ZSCRW-801)
- DEWALT Zamac Nailin Nail Drive Anchor, 1/4" Dia., 1" L, Alloy Steel Zinc Plated, 100 PK (02808-PWR)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1"-8, Steel, Grade A, Zinc Plated, 9/16 in Ht, 5 PK (U12100.100.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/2"-13, Steel, Grade A, Zinc Plated, 37/64 in Ht, 25 PK (U12100.050.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, #10-24, Steel, Grade A, Zinc Plated, 1/8 in Ht, 100 PK (U12100.019.0001)
- ZORO SELECT Lock Nut, 5/16"-18, Nylon, Black Zinc, 0.25 in Ht, 2000 PK (31NSTBZ)
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-14, Steel, Grade 2, Chrome Plated, 15/32 in Ht, 5 PK (MPB3258)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M16-2.00, Steel, Class 8, Zinc Plated, 16 mm Ht, 20 PK (4CAL5)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/2"-20, 18-8 Stainless Steel, Not Graded, Polished, 3 PK (33396)
- Zoro Select Lock Nuts