Shop All Lock Nuts
Zoro Select
Top Lock Distorted Thread Lock Nut, 5/16"-18, 316 Stainless Steel, Not Graded, Plain, 11/64 in Ht
Mfr # U55915.031.0001
Zoro # G5602816
product price: $37.95
/pk 50, $0.76/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Standard Hex Top Lock
- Lock Type Top Lock Distorted Thread
- Material 316 Stainless Steel
- Finish Plain
- Hex Height 11/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U55915.031.0001
- Zoro # G5602816
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 5/16"-18 |
Hex Height | 11/64 in |
Hex Width | 1/2 in |
Width Across Flats | 1/2 in |
Dimensional Standards | ASME B18.16.6 |
Dia./Thread Size | 5/16"-18 |
Description
Lock Nut, Color Silver, Dimensional Standards ASME B18.16.6, Finish Plain, Hex Height 11/64 in, Hex Type Standard Hex Top Lock, Hex Width 1/2 in, Insert Material Steel, Lock Type Top Lock Distorted Thread, Made in North America No, Manufacturer Location Globally Sourced, Material Stainless Steel, Material Grade/Class 316, Material Quality Standards ASTM F594, SAE J995, Maximum Temperature 1,000 Degrees F, Minimum Temperature -40 Degrees F, Pack Size Small Pack, REACH Compliant Yes, Removable Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , PEEK Plain Finish, 10 PK (PK516-WHS-01)
- MIDWEST FASTENER 1/4"-20 x 4" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01061)
- L.H. DOTTIE Self-Drilling Screw, #10-16 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (TEKHW10114)
- ZORO SELECT Hex Nut, 3/4"-16, Steel, Grade 8, Black Oxide, 41/64 in Ht, 20 PK (N04180.075.0002)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1"-8, 316 Stainless Steel, Not Graded, Plain, 5 PK (U55915.100.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/2"-13, 316 Stainless Steel, Not Graded, Plain, 37/64 in Ht (U55915.050.0001)
- ZORO SELECT Nylon Insert Lock Nut, #6-32, 316 Stainless Steel, Not Graded, Plain, 3/16 in Ht, 50 PK (U55730.013.0001)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, Nylon, Zinc Plated, 500 PK (31NSTH)
- ZORO SELECT Nylon Insert Lock Nut, M8-1.25, Steel, Class 8, Yellow Zinc, 8 mm Ht, 100 PK (M12350.080.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1"-14, Steel, Grade 8, Black Oxide, 1-3/64 in Ht, 5 PK (U12421.101.0002)
- ZORO SELECT Lock Nut, 1/4"-28, Steel, Case Hardened, Zinc Baked, 0.14 in Ht, 2000 PK (15NR)
- Zoro Select Lock Nuts