Shop All Lock Nuts
Zoro Select
Top Lock Distorted Thread Lock Nut, 3/8"-24, Steel, Grade C, Yellow Zinc, 13/32 in Ht, 50 PK
Mfr # U12960.037.0002
Zoro # G5695042
original price:
$11.49
18% off
new price: $9.39
/pk 50, $0.19/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-24
- Hex Type Standard Hex Top Lock
- Lock Type Top Lock Distorted Thread
- Material Steel
- Material Grade/Class Grade C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U12960.037.0002
- Zoro # G5695042
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 3/8"-24 |
Hex Height | 13/32 in |
Hex Width | 9/16 in |
Nut Height | 13/32 in |
Width Across Flats | 9/16 in |
Dia./Thread Size | 3/8"-24 |
Description
Lock Nut, Finish Zinc Yellow, Hex Height 13/32 in, Hex Type Standard Hex Top Lock, Hex Width 9/16 in, Lock Type Top Lock Distorted Thread, Material Steel, Material Grade/Class Grade C, Pack Size Small Pack, System of Measurement Inch, Thread Direction Right Hand, Thread Size 3/8 In.-24, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Rivet Nut, #6-32 Thread Size, 0.469 in Flange Dia., 0.663 in L, Steel, 25 PK (310000/667)
- L.H. DOTTIE Nail Drive Anchor, 1/4" Dia., 1" L, Alloy Steel Zinc Plated, 100 PK (ZAS100)
- ZORO SELECT Self-Drilling Screw, #8 x 1 1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U31830.016.0125)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 25 PK (M51028.080.0020)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/8"-24, Steel, Grade C, Yellow Zinc, 21/64 in Ht, 100 PK (SLFI80371-100P)
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 3/8"-24, Steel, Grade A, Zinc Plated, 21/64 in Ht (CLNFI20370-100P)
- ZORO SELECT Nylon Insert Lock Nut, 1"-8, Steel, Grade 2, Zinc Plated, 1 9/32 in Ht, 5 PK (U12601.100.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1"-14, Steel, Grade 8, Black Oxide, 1-3/64 in Ht, 5 PK (U12421.101.0002)
- ZORO SELECT Nylon Insert Lock Nut, M16-2.00, Steel, Class 10, Yellow Zinc, 16 mm Ht, 25 PK (M12450.160.0001)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 5, Zinc Plated, 57/64 in Ht, 10 PK (U12348.075.0001)
- SUBURBAN BOLT AND SUPPLY Lock Nut, M3-0.50, Steel, Plain (A442003000J)
- Zoro Select Lock Nuts