Shop All Lock Nuts
Zoro Select
Top Lock Distorted Thread Lock Nut, 3/8"-24, 18-8 Stainless Steel, Not Graded, Plain, 13/32 in Ht
Mfr # U51960.037.0002
Zoro # G5835444
product price: $64.65
/pk 50, $1.29/ea
$64.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Standard Hex Top Lock
- Lock Type Top Lock Distorted Thread
- Material 18-8 Stainless Steel
- Finish Plain
- Hex Height 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51960.037.0002
- Zoro # G5835444
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 3/8"-24 |
Hex Height | 13/32 in |
Hex Width | 9/16 in |
Dia./Thread Size | 3/8"-24 |
Nut Height | 13/32 in |
Width Across Flats | 9/16 in |
Description
Lock Nut, Finish Plain, Hex Height 13/32 in, Hex Type Standard Hex Top Lock, Hex Width 9/16 in, Lock Type Top Lock Distorted Thread, Material Stainless Steel, Material Grade/Class 18-8, Pack Size Small Pack, Rockwell Hardness B80 to C32, System of Measurement Inch, Thread Direction Right Hand, Thread Size 3/8 In.-24, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Screw Anchor, 1" L, Steel (12617)
- ZORO SELECT Jam Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 3/16 in Ht, 100 PK (U51090.031.0001)
- TENNANT Woodruff Key, 5 mm Key Size, Steel (1021167)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Black Phosphate Steel, 1-1/4 in L, 10 PK (U04132.062.0125)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/2"-20, 18-8 Stainless Steel, Not Graded, Plain, 17/64 in Ht (U51960.050.0002)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, Plain, 9/64 in Ht (U51960.025.0002)
- ZORO SELECT Nylon Insert Lock Nut, 7/8"-14, 18-8 Stainless Steel, Not Graded, Plain, 1 in Ht, 5 PK (U51411.087.0002)
- ZORO SELECT Nylon Insert Lock Nut, M12-1.75, Steel, Class 10, Zinc Plated, 12 mm Ht, 50 PK (M12410.120.0001)
- ZORO SELECT External Tooth Lock Washer Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 25/64 in Ht (4CAJ7)
- ZORO SELECT Serrated Lock Nut, 7/16"-14, Steel, Grade A, Zinc Plated, 25/64 in Ht, 750 PK (B11610.043.0001)
- MIDWEST FASTENER Lock Nut, 3/8"-24, Steel, Zinc Plated, 20 PK (60693)
- Zoro Select Lock Nuts