Shop All Lock Nuts
Zoro Select
Top Lock Distorted Thread Lock Nut, 3/8"-16, Steel, Grade A, Zinc Plated, 15/64 in Ht, 2800 PK
Mfr # 4RXT9
Zoro # G8532754
product price: $142.99
/pk 2800, $0.05/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Flange Hex Top Lock
- Lock Type Top Lock Distorted Thread
- Material Steel
- Material Grade/Class Grade A
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4RXT9
- Zoro # G8532754
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 3/8"-16 |
Hex Height | 15/64 in |
Hex Width | 11/16 in |
Flange Dia. | 0.7344 in |
Washer Outside Diameter | 0.734 in |
Dimensional Standards | ASME 18.18, ASME B1.1, ASME B18.16.4, SAE J429 |
Dia./Thread Size | 3/8"-16 |
Nut Height | 11/32 in |
Width Across Flats | 9/16 in |
Description
Lock Nut, Color Clear, Dimensional Standards ASME 18.18, ASME B1.1, ASME B18.16.4, SAE J429, Finish Zinc Plated, Hex Height 15/64 in, Hex Type Flange Hex Top Lock, Hex Width 11/16 in, Lock Type Top Lock Distorted Thread, Material Steel, Material Grade/Class Grade A, Material Quality Standards ASTM F788, Pack Size Bulk Pack, Rockwell Hardness HRC 32 Max (Core), R15N 79 Min (Surface), System of Measurement Inch, Thread Direction Right Hand, Thread Fit 2B, Thread Size 3/8 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 95 mm Shaft Dia, 2 PK (M36000.095.0001)
- TAMPER-PRUF SCREWS 1/2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (122070)
- MAZE NAILS Nail Trim Alum Wht 1-1/4 1Lb (AT31258252WH)
- RECOIL Helical Insert, M16-1.50 Thrd Sz, 18-8 Stainless Steel, 5 PK (27163)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/8"-16, Steel, Grade A, Zinc Plated, 13/32 in Ht, 50 PK (U12100.037.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/4"-10, Steel, Grade A, Zinc Plated, 3/8 in Ht, 10 PK (U12100.075.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/2"-13, Steel, Grade A, Zinc Plated, 37/64 in Ht, 25 PK (U12100.050.0001)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-24, 316 Stainless Steel, Not Graded, Plain, 50 PK (U55411.037.0002)
- ZORO SELECT Lock Nut, 1/4"-20, Nylon, Zinc Plated, 0.225 in Ht, 4000 PK (14NST)
- ZORO SELECT Nylon Insert Lock Nut, 7/8"-9, 316 Stainless Steel, Not Graded, Plain, 63/64 in Ht, 5 PK (U55730.087.0001)
- FOREVERBOLT Nylon Insert Lock Nut, M16-2.00, 18-8 Stainless Steel, Not Graded, NL-19, 16 mm Ht, 5 PK (FBLNM16P5)
- Zoro Select Lock Nuts