Shop All Lock Nuts
Zoro Select
Top Lock Distorted Thread Lock Nut, 3/4"-10, Steel, Grade C, Zinc Plated, 53/64 in Ht, 190 PK
Mfr # B12910.075.0001
Zoro # G5606566
product price: $116.99
/pk 190, $0.62/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex Top Lock
- Lock Type Top Lock Distorted Thread
- Material Steel
- Material Grade/Class Grade C
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B12910.075.0001
- Zoro # G5606566
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 3/4"-10 |
Hex Height | 53/64 in |
Hex Width | 1 1/8 in |
Dia./Thread Size | 3/4"-10 |
Width Across Flats | 1 1/8 in |
Description
Lock Nut, Finish Zinc Plated, Hex Height 53/64 in, Hex Type Standard Hex Top Lock, Hex Width 1 1/8 in, Lock Type Top Lock Distorted Thread, Material Steel, Material Grade/Class Grade C, Pack Size Bulk Pack, System of Measurement Inch, Thread Direction Right Hand, Thread Size 3/4 In.-10, Package Quantity 190
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS Blind Rivet, Dome Head, 5/16 in Dia. (AJA1606)
- ZORO SELECT Hex Nut, M24-3.00, Steel, Class 8, Black Oxide, 19 mm Ht, 10 PK (M01100.240.0001)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Plain 18-8 Stainless Steel, 5/32 in Head Ht, 3/8 in Lg, 5 PK (WFTSSS14)
- ZORO SELECT Internally-Threaded Rod, 7/16"-20 Thread to 7/16"-20 Thread, 1 ft, Aluminum, Plain Finish, Round (LINK43712IA)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/2"-13, Steel, Grade C, Zinc Plated, 37/64 in Ht, 25 PK (U12910.050.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 7/8"-9, Steel, Grade C, Zinc Plated, 59/64 in Ht, 5 PK (U12910.087.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/8"-11, Steel, Grade C, Zinc Plated, 47/64 in Ht, 10 PK (U12910.062.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 8, Black Oxide, 19/32 in Ht, 25 PK (U12411.050.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M18-2.50, Steel, Class 8, Zinc Plated, 18 mm Ht, 25 PK (M12858.180.0001)
- ZORO SELECT Lock Nut, M5-0.80, Steel, Class 8, Zinc Plated, 5 mm Ht, 100 PK (M11590.050.0001)
- ZORO SELECT Nylon Insert Lock Nut, 7/8"-9, Steel, Grade 2, Zinc Plated, 1 in Ht, 5 PK (U12300.087.0001)
- Zoro Select Lock Nuts