Shop All Lock Nuts
Zoro Select
Top Lock Distorted Thread Lock Nut, 3/4"-10, Steel, Grade C, Yellow Zinc, 53/64 in Ht, 190 PK
Mfr # B12920.075.0001
Zoro # G5606441
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/4"-10
- Hex Type Standard Hex Top Lock
- Lock Type Top Lock Distorted Thread
- Material Steel
- Material Grade/Class Grade C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # B12920.075.0001
- Zoro # G5606441
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 3/4"-10 |
Hex Height | 53/64 in |
Hex Width | 1 1/8 in |
Width Across Flats | 1 1/8 in |
Dia./Thread Size | 3/4"-10 |
Description
Lock Nut, Color Yellow, Finish Zinc Yellow, Hex Height 53/64 in, Hex Type Standard Hex Top Lock, Hex Width 1 1/8 in, Insert Material Steel, Lock Type Top Lock Distorted Thread, Made in North America No, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade C, Material Quality Standards IFI-100/107, Pack Size Bulk Pack, REACH Compliant No, Removable No, Resistance Properties Corrosion Resistant, Rockwell Hardness HRC 26/34, RoHS Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tanged Helical Insert, Free-Running, M10-1.50 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-10.00X1.5D)
- ZORO SELECT Grade 8, 1-1/4"-7 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L (N04104.125.0350)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51050.016.0050)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 100 PK (U01000.025.0125)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/4"-10, Steel, Grade C, Yellow Zinc, 53/64 in Ht, 10 PK (U12920.075.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-20, 316 Stainless Steel, Not Graded, Plain, 10 PK (U55411.050.0002)
- ZORO SELECT Nylon Insert Lock Nut, 7/8"-14, Steel, Grade 8, Yellow Zinc, 63/64 in Ht, 5 PK (U12422.087.0002)
- ZORO SELECT Nylon Insert Lock Nut, M8-1.25, Steel, Class 10, Zinc Plated, 8 mm Ht, 100 PK (M12410.080.0001)
- ZORO SELECT External Tooth Lock Washer Lock Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, Plain, 15/64 in Ht (4CAJ6)
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 3/8"-24, Steel, Grade A, Zinc Plated, 21/64 in Ht (CLNFI20370-100P)
- ZORO SELECT Lock Nut, 5/16"-18, Nylon, Zinc Plated, 0.25 in Ht, 1000 PK (31NS)
- Zoro Select Lock Nuts