Shop All Lock Nuts
Zoro Select
Top Lock Distorted Thread Lock Nut, 3/4"-10, Steel, Grade A, Zinc Plated, 3/8 in Ht, 10 PK
Mfr # U12100.075.0001
Zoro # G5741565
original price:
$29.44
18% off
new price: $23.95
/pk 10, $2.40/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Flange Hex Top Lock
- Lock Type Top Lock Distorted Thread
- Material Steel
- Material Grade/Class Grade A
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U12100.075.0001
- Zoro # G5741565
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 3/4"-10 |
Hex Height | 3/8 in |
Hex Width | 1 1/8 in |
Flange Dia. | 1.585 in |
Washer Outside Diameter | 1.585 in |
Dia./Thread Size | 3/4"-10 |
Nut Height | 53/64 in |
Dimensional Standards | ASME B18.16.6 |
Width Across Flats | 1 1/8 in |
Description
Lock Nut, Color Silver, Dimensional Standards ASME B18.16.6, Finish Zinc Plated, Hex Height 3/8 in, Hex Type Flange Hex Top Lock, Hex Width 1 1/8 in, Insert Material Steel, Lock Type Top Lock Distorted Thread, Made in North America No, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade A, Material Quality Standards IFI 100/107, SAE J995, Maximum Temperature 500 Degrees F, Minimum Temperature -20 Degrees F, Pack Size Small Pack, REACH Compliant Yes, Removable Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 Stainless Steel Plain Finish Square Nut - Regular, 25 pk. (U51096.025.0001)
- MIDWEST FASTENER X-Washer Split Retaining Ring, Steel Plain Finish, 3/16 in Shaft Dia, 12 PK (932602)
- SUBURBAN BOLT AND SUPPLY Class 10.9, M24 Hex Head Cap Screw, Plain Steel, 110 mm L (A4020240110T)
- ZORO SELECT Hex Nut, 1/2"-13, Steel, Grade 5, Zinc Plated, 7/16 in Ht, 50 PK (N01300.050.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 11/32 in Ht, 100 PK (U12100.031.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 7/16"-14, Steel, Grade A, Zinc Plated, 15/32 in Ht, 25 PK (U12100.043.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, #8-32, Steel, Grade A, Zinc Plated, 1/8 in Ht, 100 PK (U12100.016.0001)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 8, Yellow Zinc, 57/64 in Ht, 10 PK (U12450.075.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M22-2.50, Steel, Class 10, Zinc Plated, 22 mm Ht, 10 PK (M12910.220.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-20, 316 Stainless Steel, Not Graded, Plain, 10 PK (U55411.050.0002)
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 5/16"-24, Steel, Grade A, Zinc Plated, 100 PK (CLNFI20310-100P)
- Zoro Select Lock Nuts