Shop All Lock Nuts
Zoro Select
Top Lock Distorted Thread Lock Nut, 3/4"-10, 18-8 Stainless Steel, Not Graded, Plain, 53/64 in Ht
Mfr # U51915.075.0001
Zoro # G5739535
product price: $27.99
/pk 5, $5.60/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Standard Hex Top Lock
- Lock Type Top Lock Distorted Thread
- Material 18-8 Stainless Steel
- Finish Plain
- Hex Height 53/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51915.075.0001
- Zoro # G5739535
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 3/4"-10 |
Hex Height | 53/64 in |
Hex Width | 1 1/8 in |
Nut Height | 53/64 in |
Width Across Flats | 1 1/8 in |
Dia./Thread Size | 3/4"-10 |
Description
Lock Nut, Finish Plain, Hex Height 53/64 in, Hex Type Standard Hex Top Lock, Hex Width 1 1/8 in, Lock Type Top Lock Distorted Thread, Material Stainless Steel, Material Grade/Class 18-8, Pack Size Small Pack, Rockwell Hardness B80 to C32, System of Measurement Inch, Thread Direction Right Hand, Thread Size 3/4 In.-10, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 x 50 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 50 PK (M51120.050.0050)
- ZORO SELECT High Crown Cap Nut, 3/8"-16, Steel, Plain, 25/32 in H, 10 PK (CPB110)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Zinc Plated Steel, 12 mm Length, 100 PK (M07141.030.0012)
- TAMPER-PRUF SCREWS 5/16"-18 x 3/4 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 10 PK (21620)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 13/64 in Ht (U51915.037.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 9/16"-12, 18-8 Stainless Steel, Not Graded, Plain, 10 PK (U51915.056.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 17/64 in Ht (U51915.050.0001)
- ZORO SELECT Nylon Insert Lock Nut, #8-32, Nylon, Black Oxide, 0.14 in Ht, 2000 PK (08NSB)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/8"-24, Steel, Grade C, Yellow Zinc, 13/32 in Ht, 50 PK (U12960.037.0002)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/4"-20, Steel, Grade C, Yellow Zinc, 7/32 in Ht, 100 PK (U12920.025.0001)
- J.W. WINCO Slotted Spanner Lock Nut, M24-1.50, Steel, Class 5, Blackened (240XSNA)
- Zoro Select Lock Nuts