Zoro Select

Top Lock Distorted Thread Lock Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, Plain, 9/64 in Ht


product price: $22.65
/pk 50, $0.45/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

Not Graded Material Grade/Class
  • Hex Type Standard Hex Top Lock
  • Lock Type Top Lock Distorted Thread
  • Material 18-8 Stainless Steel
  • Finish Plain
  • Hex Height 9/64 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Thread Size 1/4"-28
Hex Height 9/64 in
Hex Width 7/16 in
Nut Height 9/32 in
Width Across Flats 7/16 in
Dia./Thread Size 1/4"-28
Dimensional Standards ASME B18.16.6

Description

Lock Nut, Color Silver, Dimensional Standards ASME B18.16.6, Finish Plain, Hex Height 9/64 in, Hex Type Standard Hex Top Lock, Hex Width 7/16 in, Insert Material Steel, Lock Type Top Lock Distorted Thread, Made in North America No, Manufacturer Location Globally Sourced, Material Stainless Steel, Material Grade/Class 18-8, Material Quality Standards ASTM F594, SAE J995, Maximum Temperature 1,000 Degrees F, Minimum Temperature -40 Degrees F, Pack Size Small Pack, REACH Compliant Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.