Shop All Lock Nuts
Zoro Select
Top Lock Distorted Thread Lock Nut, 1/2"-20, Steel, Grade C, Zinc Plated, 9/16 in Ht, 25 PK
Mfr # U12950.050.0002
Zoro # G5360442
original price:
$6.07
4% off
new price: $5.79
/pk 25, $0.23/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex Top Lock
- Lock Type Top Lock Distorted Thread
- Material Steel
- Material Grade/Class Grade C
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U12950.050.0002
- Zoro # G5360442
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 1/2"-20 |
Hex Height | 9/16 in |
Hex Width | 3/4 in |
Nut Height | 9/16 in |
Width Across Flats | 3/4 in |
Dia./Thread Size | 1/2"-20 |
Description
Lock Nut, Color Silver, Finish Zinc Plated, Hex Height 9/16 in, Hex Type Standard Hex Top Lock, Hex Width 3/4 in, Insert Material Steel, Lock Type Top Lock Distorted Thread, Made in North America No, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade C, Material Quality Standards IFI-100/107, Pack Size Small Pack, REACH Compliant Yes, Removable No, Resistance Properties Corrosion Resistant, Rockwell Hardness HRC 24/32, RoHS Compliant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size 1/2 in Steel, Plain Finish, 4 PK (1581)
- ZORO SELECT Press Insert, 3/8"-16 Int Thrd Sz, 5/8 in L, 29/64 in Dia., Brass, Plain, 10 PK (260-6-BR-PK10)
- ZORO SELECT Extra Low Crown Cap Nut, 5/8"-11, Brass, Plain, 3/4 in H, 2 PK (CPB233)
- ZORO SELECT Fully Threaded Rod, 1-1/2"-12, 3 ft, Steel, Grade B7, Black Oxide Finish (U22170.150.3600)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1-1/8"-12, Steel, Grade C, Zinc Plated, 1-3/16 in Ht, 5 PK (U12950.112.0002)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 7/8"-14, Steel, Grade C, Zinc Plated, 59/64 in Ht, 5 PK (U12950.087.0002)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/4"-16, Steel, Grade C, Zinc Plated, 53/64 in Ht, 10 PK (U12950.075.0002)
- ZORO SELECT External Tooth Lock Washer Lock Nut, M5-0.80, Steel, Class 8, Zinc Plated, 5 13/32 mm Ht, 100 PK (KEP8005000-100P)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 13/64 in Ht (U51915.037.0001)
- ZORO SELECT Conical K-Lock Lock Nut, 3/8"-16, Steel, Zinc Plated, 0.32 in Ht, 1000 PK (3716NKC)
- ZORO SELECT Nylon Insert Lock Nut, #12-24, 18-8 Stainless Steel, Not Graded, Plain, 5/16 in Ht, 100 PK (NLIX-12NM-100BX)
- Zoro Select Lock Nuts