Shop All Lock Nuts
Zoro Select
Top Lock Distorted Thread Lock Nut, 1/2"-20, 18-8 Stainless Steel, Not Graded, Plain, 17/64 in Ht
Mfr # U51960.050.0002
Zoro # G5604943
product price: $20.99
/pk 10, $2.10/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Standard Hex Top Lock
- Lock Type Top Lock Distorted Thread
- Material 18-8 Stainless Steel
- Finish Plain
- Hex Height 17/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51960.050.0002
- Zoro # G5604943
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 1/2"-20 |
Hex Height | 17/64 in |
Hex Width | 3/4 in |
Dimensional Standards | ASME B18.16.6 |
Width Across Flats | 3/4 in |
Dia./Thread Size | 1/2"-20 |
Description
Lock Nut, Color Silver, Dimensional Standards ASME B18.16.6, Finish Plain, Hex Height 17/64 in, Hex Type Standard Hex Top Lock, Hex Width 3/4 in, Insert Material Steel, Lock Type Top Lock Distorted Thread, Made in North America No, Manufacturer Location Globally Sourced, Material Stainless Steel, Material Grade/Class 18-8, Material Quality Standards ASTM F594, SAE J995, Maximum Temperature 1,000 Degrees F, Minimum Temperature -40 Degrees F, Pack Size Small Pack, REACH Compliant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (09108)
- PRECISION BRAND Cotter Pins, 600 Pc, Assortment (12905)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.030.0006)
- STANLEY Blind Rivet, Dome Head, 3/16 in Dia., 1/2 in L, Aluminum Body, 50 PK (PAA68-5B)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, Plain, 9/64 in Ht (U51960.025.0002)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/8"-24, 18-8 Stainless Steel, Not Graded, Plain, 13/32 in Ht (U51960.037.0002)
- ZORO SELECT Nylon Insert Lock Nut, M14-2.00, Steel, Class 10, Zinc Plated, 14 mm Ht, 50 PK (M12410.140.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/4"-28, Steel, Grade C, Zinc Plated, 9/32 in Ht, 100 PK (U12950.025.0002)
- ZORO SELECT External Tooth Lock Washer Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 9/32 in Ht (HFNIX031-025P)
- ZORO SELECT Serrated Lock Nut, 5/8"-11, Steel, Grade A, Zinc Plated, 13/32 in Ht, 25 PK (3HDX6)
- ZORO SELECT Nylon Insert Lock Nut, 1"-8, 18-8 Stainless Steel, Not Graded, Plain, 1-1/8 in Ht, 5 PK (U51730.100.0001)
- Zoro Select Lock Nuts