Shop All Lock Nuts
Zoro Select
Top Lock Distorted Thread Lock Nut, 1/2"-13, Steel, Grade A, Zinc Plated, 37/64 in Ht, 25 PK
Mfr # U12100.050.0001
Zoro # G0102676
product price: $7.69
/pk 25, $0.31/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Flange Hex Top Lock
- Lock Type Top Lock Distorted Thread
- Material Steel
- Material Grade/Class Grade A
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U12100.050.0001
- Zoro # G0102676
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 1/2"-13 |
Hex Height | 37/64 in |
Hex Width | 3/4 in |
Flange Dia. | 1.07 in |
Dia./Thread Size | 1/2"-13 |
Nut Height | 37/64 in |
Width Across Flats | 3/4 in |
Description
Lock Nut, Finish Zinc Plated, Hex Height 37/64 in, Hex Type Flange Hex Top Lock, Hex Width 3/4 in, Lock Type Top Lock Distorted Thread, Material Steel, Material Grade/Class Grade A, Pack Size Small Pack, Rockwell Hardness B68 to C32, System of Measurement Inch, Thread Direction Right Hand, Thread Size 1/2 In.-13, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sleeve Anchor, 3/8" Dia., 4" L, Carbon Steel Zinc Plated, 25 PK (U09200.037.0400)
- ZORO SELECT Wedge Anchor, 1" Dia., 12" L, Steel Zinc Plated, 8 PK (B70411.100.1200)
- PORTER-CABLE Collated Pin Nail, 5/8 in L, 23 ga, Galvanized, Headless Head, 0 Degrees, 2000 PK (PPN23063)
- HERITAGE Flat Washer, , Carbon Steel Zinc Yellow Finish (FTWU-0375-ZY/B)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/8"-16, Steel, Grade A, Zinc Plated, 13/32 in Ht, 50 PK (U12100.037.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/4"-20, Steel, Grade A, Zinc Plated, 9/32 in Ht, 100 PK (U12100.025.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, #10-24, Steel, Grade A, Zinc Plated, 1/8 in Ht, 100 PK (U12100.019.0001)
- ZORO SELECT External Tooth Lock Washer Lock Nut, #10-32, Steel, Not Graded, Zinc Plated, 1/8 in Ht, 100 PK (KEPFI-100-100P)
- ZORO SELECT Nylon Insert Lock Nut, #6-32, 316 Stainless Steel, Not Graded, Plain, 3/16 in Ht, 50 PK (U55730.013.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/4"-12, Nylon, Zinc Plated, 1.125 in Ht, 14 PK (126NS)
- REED CROSSHEAD LOCKNUT COLLAR 93143 (H8CLN)
- Zoro Select Lock Nuts