Shop All Lock Nuts
Zoro Select
Top Lock Distorted Thread Lock Nut, 1/2"-13, 316 Stainless Steel, Not Graded, Plain, 37/64 in Ht
Mfr # U55915.050.0001
Zoro # G5695672
product price: $35.55
/pk 10, $3.55/ea
$35.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Standard Hex Top Lock
- Lock Type Top Lock Distorted Thread
- Material 316 Stainless Steel
- Finish Plain
- Hex Height 37/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U55915.050.0001
- Zoro # G5695672
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 1/2"-13 |
Hex Height | 37/64 in |
Hex Width | 3/4 in |
Nut Height | 37/64 in |
Dimensional Standards | ASME B18.16.6 |
Width Across Flats | 3/4 in |
Dia./Thread Size | 1/2"-13 |
Description
Lock Nut, Color Silver, Dimensional Standards ASME B18.16.6, Finish Plain, Hex Height 37/64 in, Hex Type Standard Hex Top Lock, Hex Width 3/4 in, Insert Material Steel, Lock Type Top Lock Distorted Thread, Made in North America No, Manufacturer Location Globally Sourced, Material Stainless Steel, Material Grade/Class 316, Material Quality Standards ASTM F594, SAE J995, Maximum Temperature 1,000 Degrees F, Minimum Temperature -40 Degrees F, Pack Size Small Pack, REACH Compliant Yes, Removable Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #12-24 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.021.0100)
- BIG HORN 1000-Piece Pocket-Hole Screw Kit (7 Types) (12615)
- ZORO SELECT Thumb Screw, #4-40 Thread Size, Plain 18-8 Stainless Steel, 3/8 in Head Ht, 1 in Lg, 5 PK (7153SS4-40-SL)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 25 PK (U01200.050.0075)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1"-8, 316 Stainless Steel, Not Graded, Plain, 5 PK (U55915.100.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/16"-18, 316 Stainless Steel, Not Graded, Plain, 11/64 in Ht (U55915.031.0001)
- ZORO SELECT External Tooth Lock Washer Lock Nut, M4-0.70, 18-8 Stainless Steel, Not Graded, Plain, 4 3/32 mm Ht (4CAK5)
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-14, Steel, Grade 2, Zinc Plated, 7/16 in Ht, 25 PK (U12705.043.0001)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-10, Steel, Grade A, Zinc Plated, 3/8 in Ht, 5 PK (4CAP6)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, Plain, 3/4 in Ht, 10 PK (U51738.062.0001)
- MIDWEST FASTENER External Tooth Lock Washer Lock Nut, #6-32, 18-8 Stainless Steel, Not Graded, 25 PK (33782)
- Zoro Select Lock Nuts