Shop All Lock Nuts
Zoro Select
Top Lock Distorted Thread Lock Nut, #10-24, Steel, Grade A, Zinc Plated, 1/8 in Ht, 100 PK
Mfr # U12100.019.0001
Zoro # G5749125
product price: $36.99
/pk 100, $0.37/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Flange Hex Top Lock
- Lock Type Top Lock Distorted Thread
- Material Steel
- Material Grade/Class Grade A
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U12100.019.0001
- Zoro # G5749125
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | #10-24 |
Hex Height | 1/8 in |
Hex Width | 3/8 in |
Washer Outside Diameter | 0.5 in |
Dia./Thread Size | #10-24 |
Dimensional Standards | ASME B18.16.6 |
Width Across Flats | 3/8 in |
Description
Lock Nut, Color Silver, Dimensional Standards ASME B18.16.6, Finish Zinc Plated, Hex Height 1/8 in, Hex Type Flange Hex Top Lock, Hex Width 3/8 in, Insert Material Steel, Lock Type Top Lock Distorted Thread, Made in North America No, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade A, Material Quality Standards IFI 100/107, SAE J995, Maximum Temperature 500 Degrees F, Minimum Temperature -20 Degrees F, Pack Size Small Pack, REACH Compliant Yes, Removable Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M20-2.50, Steel, Class 8, Plain, 16 mm Ht, 10 PK (M01100.200.0001)
- GRK FASTENERS R4 #9 X 1-1/2 in. Multi Purpose Screw 100/Handy-Pak 20/Master (02095)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 10 PK (U01200.043.0450)
- PRECISION BRAND ShimStock, Sheet, Brass, 0.0100In, 6 In, PK10 (17870)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/8"-16, Steel, Grade A, Zinc Plated, 13/32 in Ht, 50 PK (U12100.037.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 7/16"-14, Steel, Grade A, Zinc Plated, 15/32 in Ht, 25 PK (U12100.043.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 11/32 in Ht, 100 PK (U12100.031.0001)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-16, 18-8 Stainless Steel, Not Graded, Plain, 7/8 in Ht, 5 PK (U51411.075.0002)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-20, 18-8 Stainless Steel, Not Graded, Plain, 19/32 in Ht, 10 PK (U51411.050.0002)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-18, Steel, Grade 8, Zinc Plated, 3/4 in Ht, 10 PK (U12381.062.0002)
- WEATHER GUARD BALL STUDS AND NUTS FOR GAS SPRINGS (921-4PK)
- Zoro Select Lock Nuts