Shop All Lock Nuts
Zoro Select
Top Lock Distorted Thread Lock Nut, 1"-8, 316 Stainless Steel, Not Graded, Plain, 5 PK
Mfr # U55915.100.0001
Zoro # G9187437
$74.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Standard Hex Top Lock
- Lock Type Top Lock Distorted Thread
- Material 316 Stainless Steel
- Finish Plain
- Hex Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U55915.100.0001
- Zoro # G9187437
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 1"-8 |
Hex Width | 1 1/2 in |
Width Across Flats | 1 1/2 in |
Dia./Thread Size | 1"-8 |
Description
Lock Nut, Finish Plain, Hex Type Standard Hex Top Lock, Hex Width 1 1/2 in, Lock Type Top Lock Distorted Thread, Material Stainless Steel, Material Grade/Class 316, Pack Size Small Pack, Rockwell Hardness B80 to C32, System of Measurement Inch, Thread Direction Right Hand, Thread Size 1 In.-8, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 12 in, Steel, Grade 2, Zinc Plated Finish (54900)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 25 PK (U04104.056.0150)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1-1/2 in, 18-8 Stainless Steel Hex Head Slotted Drive, 50 PK (53623)
- ZORO SELECT Box Nail, Galv, Flat, 20d, PK250 (4NEW7)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/16"-18, 316 Stainless Steel, Not Graded, Plain, 11/64 in Ht (U55915.031.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/2"-13, 316 Stainless Steel, Not Graded, Plain, 37/64 in Ht (U55915.050.0001)
- ZORO SELECT Nylon Insert Lock Nut, #8-32, 18-8 Stainless Steel, Not Graded, Plain, 1/4 in Ht, 50 PK (U51738.016.0001)
- ZORO SELECT Nylon Insert Lock Nut, M16-2.00, Steel, Class 5, Zinc Plated, 16 mm Ht, 25 PK (M12300.160.0001)
- ZORO SELECT Lock Nut, #10-24, Steel, Grade A, Zinc Plated, 7/32 in Ht, 100 PK (U11610.019.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M16-2.00, Steel, Class 8, Zinc Plated, 16 mm Ht, 25 PK (M12858.160.0001)
- MIDWEST FASTENER External Tooth Lock Washer Lock Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 100 PK (03820)
- Zoro Select Lock Nuts