Shop All Lock Nuts
Zoro Select
Top Lock Distorted Thread Lock Nut, 1"-14, Steel, Grade C, Zinc Plated, 7/8 in Ht, 5 PK
Mfr # U12950.101.0002
Zoro # G4269501
product price: $9.39
/pk 5, $1.88/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex Top Lock
- Lock Type Top Lock Distorted Thread
- Material Steel
- Material Grade/Class Grade C
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U12950.101.0002
- Zoro # G4269501
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 1"-14 |
Hex Height | 7/8 in |
Hex Width | 1 1/2 in |
Dia./Thread Size | 1"-14 |
Width Across Flats | 1 1/2 in |
Nut Height | 7/8 in |
Description
Lock Nut, Color Silver, Finish Zinc Plated, Hex Height 7/8 in, Hex Type Standard Hex Top Lock, Hex Width 1 1/2 in, Insert Material Steel, Lock Type Top Lock Distorted Thread, Made in North America No, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade C, Material Quality Standards IFI-100/107, Pack Size Small Pack, REACH Compliant Yes, Removable No, Resistance Properties Corrosion Resistant, Rockwell Hardness HRC 26/34, RoHS Compliant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 25 PK (SCIA0430350USA-025BX)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Black Oxide Finish, 200 PK (4VNY3)
- ZORO SELECT Class 8.8, M14-2.00 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 25 PK (M01000.140.0070)
- ZORO SELECT Round Weld Nut, #10-24, Steel, 1/32 in Ht, 100 PK (1LAC4)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/4"-16, Steel, Grade C, Zinc Plated, 53/64 in Ht, 10 PK (U12950.075.0002)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 9/16"-18, Steel, Grade C, Zinc Plated, 1/2 in Ht, 25 PK (U12950.056.0002)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/8"-24, Steel, Grade C, Zinc Plated, 13/32 in Ht, 50 PK (U12950.037.0002)
- ZORO SELECT Nylon Insert Lock Nut, M36-4.00, Steel, Class 8, Yellow Zinc, 36 mm Ht, 2 PK (M12350.360.0001)
- ZORO SELECT Nylon Insert Lock Nut, #3-48, Steel, Grade 2, Zinc Plated, 9/64 in Ht, 100 PK (U12300.009.0001)
- ZORO SELECT Nylon Insert Lock Nut, #10-24, Nylon, Black Oxide, 0.14 in Ht, 2000 PK (10NSB)
- MIDWEST FASTENER Lock Nut, M16-2.00, Stainless Steel, 10 PK (55134)
- Zoro Select Lock Nuts