Shop All Washroom Accessories
Zoro Select
Toothbrush/Tumbler Holder, 4" L, 3" W
Mfr # 15207
Zoro # G5923631
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1/2 in
- For Use With Sinks
- Color Silver
- Finish Chrome
- Overall Depth 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 15207
- Zoro # G5923631
- Country of Origin Taiwan, Province of China
- Category Washroom Accessories
Dimensions
Overall Height | 1/2 in |
Overall Depth | 4 in |
Overall Width (In.) | 3 |
Overall Length (In.) | 4 |
Overall Height (In.) | 1/2 |
Overall Width | 3 in |
Overall Dimensions - H x W x D | 1/2 in x 3 in x 4 in |
Details
Item | Toothbrush/Tumbler Holder |
For Use With | Sinks |
Color | Silver |
Finish | Chrome |
Material | Metal |
Color/Finish | Chrome |
Material of Construction | Metal |
Includes | screws |
Mounting Type | Surface |
Accessory Type | Toothbrush/Tumbler Holder |
Number of Toothbrush Holes | 6 |
Product Type | Toothbrush and Cup Holder |
Description
Toothbrush Holder, Color Silver, Finish Chrome, Includes Screws, Material Metal, Mounting Type Surface Mount, Number of Toothbrush Holes 6, Overall Depth 4 in, Overall Height 1/2 in, Overall Width 3 in, Product Type Toothbrush and Cup Holder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/8" PLASTIC PEX PLUG (461-402)
- TECTITE BY APOLLO 3/4 in. Brass Push-to-Connect Cap (FSBCAP34)
- ROHL Lombardia And Avanti Bath Towel Ring In Polished Chrome (LO4APC)
- JAY R. SMITH MANUFACTURING 3-3/4" Pipe Dia. Nickel Bronze Adjustable Floor Drain Strainer (B05NB)
- ZORO SELECT Shower Rod, Polished Finish, Aluminum, 60"L (15101)
- ZORO SELECT Rod Flanges, Brass, PK2 (4EEW8)
- ZORO SELECT Shower Rod, Chrome, 36In (4EEW2)
- ZORO SELECT Shower Rod, Chrome, 42In (4EEW3)
- ZORO SELECT Shower Rod Flange, Chrome Plated, PR (15093)
- ZORO SELECT Toilet Paper Roller, Plastic, White, 15/16" W (15135)
- KINGSTON BRASS Victorian Cosmetic Glass Shelf, Brushed Nickel (BA1119SN)
- Zoro Select Washroom Accessories