Shop All Straight Grinding Wheels
Zoro Select
Toolroom Wheel, 12 In
Mfr # 66253215000
Zoro # G7308737
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specification White 46-IV
- Connector Type Unthreaded Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66253215000
- Zoro # G7308737
- UPC # 662532150006
- Country of Origin Unknown
- Category Straight Grinding Wheels
Details
Item | Toolroom Wheel,12 In |
Specification | White 46-IV |
Connector Type | Unthreaded Hole |
Description
Connector Type Unthreaded Hole, Specification White 46-IV, Item Toolroom Wheel,12 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 5/8in Arbor (05539570541)
- DYNABRADE 5" (127 mm) Dia. Vacuum Disc Pad, Hook-Face, Short Nap (54326)
- CGW ABRASIVES Surf Grinding Whl, 12x1.5x5, WA46-I-V (34770)
- 3M 13 x 3/8" 60 GRIT CUBITRON BELT 10PK (3M33439)
- ZORO SELECT Grinding Wheel, T1, 6x3/4x1, SC, 60 G (66253440325)
- ZORO SELECT Grinding Wheel, T1, 10x1x1-1/4, AO, 60 G (66253440535)
- ZORO SELECT Grinding Wheel, T1, 12x2x1-1/2, AO, 36 G (66253440517)
- ZORO SELECT Grinding Wheel, T1, 6x1x1, AO, 46 G (66253440330)
- ZORO SELECT Grinding Wheel, T1, 12x2x1-1/2, AO, 24 G (66253440518)
- ZORO SELECT Grinding Wheel, T1, 12x2x1-1/2, AO, 60 G (66253440515)
- NORTON ABRASIVES Gemini Grinding Wheel, T1, 3x1/2x3/8, AO, 24G, Blk (66243522418)
- Zoro Select Straight Grinding Wheels