Shop All Mobile Workstation Accessories
This Product is Discontinued
Zoro Select
Tool Toter Drawer (Discontinued)
Mfr # TT1824D
Zoro # G2875056
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Length 23"
- Overall Width 15"
- Overall Height 12 1/4 in
- Material Steel
- For Use With TT1824D, TT1824K, TT1824S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TT1824D
- Zoro # G2875056
- UPC # 035441841783
- Country of Origin China
- Category Mobile Workstation Accessories
Dimensions
Overall Length | 23" |
Overall Width | 15" |
Overall Height | 12 1/4 in |
Width | 18 in |
Height | 12 1/4 in |
Depth | 24" |
Details
Item | Tool Toter Drawer |
Material | Steel |
For Use With | TT1824D, TT1824K, TT1824S |
Accessory Type | Tool Toter Drawer |
Description
Tool Toter Drawer, For Use With TT1824D, TT1824K, TT1824S, Material Steel, Overall Height 12 1/4 in, Overall Width 15 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.