Shop All Mobile Workstation Accessories
Zoro Select
Tool Toter Cabinet
Mfr # TT1824K
Zoro # G2858642
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 24"
- Overall Width 14"
- Overall Height 14"
- For Use With TT1824K
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TT1824K
- Zoro # G2858642
- UPC # 035441841790
- Country of Origin United States
- Category Mobile Workstation Accessories
Dimensions
Overall Length | 24" |
Overall Width | 14" |
Overall Height | 14" |
Details
Item | Tool Toter Cabinet |
For Use With | TT1824K |
Material | Steel |
Accessory Type | Tool Toter Cabinet |
Description
Tool Toter Cabinet, For Use With TT1824K, Material Steel, Overall Height 14 In., Overall Width 14 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL PACKOUT Tool Case, 10 Compartments, 16-3/8 in W x 16-1/4 in D x 2-1/2 in H, Red (48-22-8431)
- AKRO-MILS Akro-Mils Plastic Drawer Parts Cabinet 10126 - 20"W x 6-3/8"D x 10-1/4"H, Black, 26 Drawers (10126)
- QUANTUM STORAGE SYSTEMS Divider Box, Gray, Polypropylene, 22 1/2 in L, 17 1/2 in W, 8 in H, 1.39 cu ft Volume Capacity (DG93080GY)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24"D x 60"W, Chrome (2460C)
- U.S. FUTABA Black 12-in x 18-in Workstation Bracket (2-Pack) (UF.7253180142)
- WESTWARD Storage Accesory, Black, Polypropylene (61HP26)
- WESTWARD Storage Accesory, Black, Polypropylene (61HP25)
- LISTA Tool Tray, Steel (TT-1)
- U.S. FUTABA White 15-in x 21-in Workstation Bracket (2-Pack) (UF.7253182150)
- U.S. FUTABA White 18-in x 24-in Workstation Bracket (2-Pack) (UF.7253182155)
- U.S. FUTABA Black 15-in x 21-in Workstation Bracket (2-Pack) (UF.7253180147)
- Zoro Select Mobile Workstation Accessories