Shop All Carbon Steel Sheets
Zoro Select
Tool Steel Square Bar, 36 in L, 2 in W
Mfr # 12491_36_0
Zoro # G003045821
product price: $544.99
/ea
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 in
- Material Tool Steel
- Finish Unfinished
- Tensile Strength 93,000 psi
- Fractional Size 2 in x 2 in x 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12491_36_0
- Zoro # G003045821
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length | 36 in |
Width | 2 in |
Fractional Size | 2 in x 2 in x 36 in |
Length Tolerance | +0.125 in/-0.000 in |
Overall Length | 36 in |
Overall Width | 2 in |
Nominal Size (WxL) | 2 in x 36 in |
Description
Tool Steel Flat Stock, Steel Material, Width 2 in, Thickness 2 in, Fractional Size 2 in x 2 in x 36 in, Finish Unfinished, Length 36 in, Length Tolerance +0.125 In., -0 In., Hardness Scale 177 to 212 BHN; Rockwell B88 to 95, Grade O1, Standards ASTM-A681, FED-QQ-T-570, SAE-J-437
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, 1/16" Thickness, 36" W (BULK-RS-E60-212)
- ZORO SELECT Rubber Edging, Neoprene, 100 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: A (ZTRIM-7)
- ZORO SELECT White UHMW Polyethylene Plastic Bar 48" L, 6" W (BULK-PS-UHMW-346)
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (10441_12_0)
- ZORO SELECT Tool Steel Square Bar, 36 in L, 1 in W (12448_36_0)
- ZORO SELECT Tool Steel Square Bar, 18 in L, 1 in W (12448_18_0)
- ZORO SELECT Tool Steel Square Bar, 18 in L, 3/4 in W (12443_18_0)
- ZORO SELECT Carbon Steel Hex Bar, 36 in L, 1 1/8 in W (14H1.125-36)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 3/4" W (11331_36_0)
- ZORO SELECT Carbon Steel Square Bar, 36" L, 1 1/2" W (18S1.5-36)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 2 1/2 In, 6 Ft (2HHL4)
- Zoro Select Carbon Steel Sheets