Shop All Carbon Steel Sheets
Zoro Select
Tool Steel Square Bar, 36 in L, 1 in W
Mfr # 12448_36_0
Zoro # G303045392
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1 in
- Material Tool Steel
- Finish Unfinished
- Grade O1
- Tensile Strength 93,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12448_36_0
- Zoro # G303045392
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length | 36 in |
Width | 1 in |
Length Tolerance | +0.125 in/-0.000 in |
Fractional Size | 1 in x 1 in x 36 in |
Overall Width | 1 in |
Nominal Size (WxL) | 1 in x 36 in |
Overall Length | 36 in |
Description
Tool Steel Flat Stock, Steel Material, Width 1 in, Thickness 1 in, Fractional Size 1 in x 1 in x 36 in, Finish Unfinished, Length 36 in, Length Tolerance +0.125 In., -0 In., Hardness Scale 177 to 212 BHN; Rockwell B88 to 95, Grade O1, Standards ASTM-A681, FED-QQ-T-570, SAE-J-437
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Ball Stock, 1" dia., PK10 (BULK-PB-AC-15)
- ZORO SELECT Plate Stock, Tread, 3003 Al, 1/8In T, 1x 1Ft (03P.125X12-12)
- ZORO SELECT Rectangluar Bar, SS, 24" Overall L (18654_24_0)
- ZORO SELECT Sheet, Perf, Stl, 40x36, 20 ga, 0.063 Dia, Rnd (0118G063R125S-36X40)
- ZORO SELECT Tool Steel Square Bar, 18 in L, 1/2 in W (12437_18_0)
- ZORO SELECT Tool Steel Square Bar, 18 in L, 3/4 in W (12443_18_0)
- ZORO SELECT Tool Steel Square Bar, 36 in L, 1/4 in W (12431_36_0)
- ZORO SELECT Carbon Steel Square Bar, 6 ft L, 7/16 in W (18S.437-72)
- ZORO SELECT Carbon Steel Sheet, 12 in L, 12 in W (14695_12_12)
- ZORO SELECT Flat Stock, LCS, Oiled, 1/32In T, 1 Wx1 Ft L (6SH22X12-12)
- ZORO SELECT 0.75" Hole x #9 Carbon Steel Expanded A36-Standard (22558_48_48)
- Zoro Select Carbon Steel Sheets