Shop All Carbon Steel Sheets
Zoro Select
Tool Steel Square Bar, 18 in L, 3/4 in W
Mfr # 12443_18_0
Zoro # G203045478
product price: $88.85
/ea
Free Shipping & Returns
$88.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.75 in
- Material Tool Steel
- Finish Unfinished
- Yield Strength 58,000 psi
- Thickness Tolerance +0.015 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12443_18_0
- Zoro # G203045478
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length | 18 in |
Width | 3/4 in |
Fractional Size | 3/4 in x 3/4 in x 18 in |
Length Tolerance | +0.125 in/-0.000 in |
Nominal Size (WxL) | 3/4 in x 18 in |
Overall Length | 18 in |
Overall Width | 3/4 in |
Description
Tool Steel Flat Stock, Steel Material, Width 3/4 in, Thickness 3/4 in, Fractional Size 3/4 in x 3/4 in x 18 in, Finish Unfinished, Length 18 in, Length Tolerance +0.125 In., -0 In., Hardness Scale 177 to 212 BHN; Rockwell B88 to 95, Grade O1, Standards ASTM-A681, FED-QQ-T-570, SAE-J-437
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Neoprene Round Cord, 7/16" D, 5' L, 70A (ZUSA-RC-990)
- MAUDLIN PRODUCTS Slotted Shim A-2 x 2" x 0.002", Pk20 (MSA002-20)
- ZORO SELECT Rod, 4140, 1 3/8 In Dia x 1 Ft L, BHN 321 (2HKV3)
- ZORO SELECT White polypropylene Perforated Sheet 96" L x 48" W x 0.125" Thick (PL125188R313S-48X96)
- ZORO SELECT Tool Steel Square Bar, 18 in L, 1 in W (12448_18_0)
- ZORO SELECT Tool Steel Square Bar, 36 in L, 1 in W (12448_36_0)
- ZORO SELECT Tool Steel Square Bar, 36 in L, 1/4 in W (12431_36_0)
- ZORO SELECT Carbon Steel Sheet, 36 in L, 12 in W (13973_12_36)
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 1/4 in W (14H.25-12)
- ZORO SELECT Carbon Steel Plate, 12 in L, 10 in W (18F1X10-12)
- ONLINEMETALS 1" UHMW Round Rod Black Oversized (23172)
- Zoro Select Carbon Steel Sheets