Shop All Carbon Steel Sheets
Zoro Select
Tool Steel Square Bar, 18 in L, 2 in W
Mfr # 12450_18_0
Zoro # G903044740
product price: $473.99
/ea
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 in
- Material Tool Steel
- Finish Unfinished
- Grade A2
- Length Tolerance +0.125 in/-0.000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12450_18_0
- Zoro # G903044740
- Country of Origin Multiple
- Category Carbon Steel Sheets
Dimensions
Length | 18 in |
Width | 2 in |
Length Tolerance | +0.125 in/-0.000 in |
Fractional Size | 2 in x 2 in x 18 in |
Nominal Size (WxL) | 2 in x 18 in |
Overall Length | 18 in |
Overall Width | 2 in |
Description
A2 Tool Steel Square Bar, Material Tool Steel, Material Grade A2, Thickness 2 in, Thickness Tolerance +0.015 in, Overall Length 18 in, Overall Width 2 in, Heat Treatable Yes, Heat Treatment Air Hardened, Mechanical Finish Mill, Yield Strength 50,000 psi, Tensile Strength 100,000 psi, Brinell Hardness 200 to 235, Rockwell Hardness B94 to B99, Standards ASTM A681, SAE J437, Includes Material Certificate Yes, Length Tolerance +0.125 in/-0.000 in, Shape Square Bar, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Trim, PVC, Aluminum, 25 ft Length, 0.345 in Overall Width, Style: Rubber Look (2200SB7X1/8-25)
- ZORO SELECT White UHMW Polyethylene Plastic Sheet 120" L x 48" W x 1" Thick (BULK-PS-UHMW-540)
- ZORO SELECT Flat Stock, Al, 6061, 5/8 x 1 1/2 In, 6 Ft (2EZR9)
- RUBBER-CAL Heavy Black Conveyor Belt - Rubber Sheet - .41(3Ply) Thick x 3" Width x 144" Length - Black (20-140-0437)
- ZORO SELECT Tool Steel Square Bar, 36 in L, 1 in W (12446_36_0)
- ZORO SELECT Carbon Steel Square Bar, 24 in L, 3/4 in W (18S.75-24)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 1" W (11332_18_0)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 1 1/4" W (11676_36_0)
- ZORO SELECT Tool Steel Rectangle Plate, 18" L, 8" W (11817_18_0)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 2" W (11322_18_0)
- ZORO SELECT Bar Grating, Serrated, 10.94inW x 1.25inH (21188R125-TRD3)
- Zoro Select Carbon Steel Sheets