Shop All Carbon Steel Sheets
Zoro Select
Tool Steel Square Bar, 18 in L, 1/8 in W
Mfr # 12451_18_0
Zoro # G003046002
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.125 in
- Material Tool Steel
- Finish Unfinished
- Fractional Size 1/8 in x 1/8 in x 18 in
- Grade O1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12451_18_0
- Zoro # G003046002
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length | 18 in |
Width | 1/8 in |
Fractional Size | 1/8 in x 1/8 in x 18 in |
Length Tolerance | +0.125 in/-0.000 in |
Overall Width | 1/8 in |
Nominal Size (WxL) | 1/8 in x 18 in |
Overall Length | 18 in |
Description
Tool Steel Flat Stock, Steel Material, Width 1/8 in, Thickness 1/8 in, Fractional Size 1/8 in x 1/8 in x 18 in, Finish Unfinished, Length 18 in, Length Tolerance +0.125 In., -0 In., Hardness Scale 177 to 212 BHN; Rockwell B88 to 95, Grade O1, Standards ASTM-A681, FED-QQ-T-570, SAE-J-437
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Pedestrian Pultruded Grating, 72 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873250)
- ONLINEMETALS 0.158" Titanium Round Bar Grade 2 (21564)
- ZORO SELECT Clear Polycarbonate Rod Stock 4 ft. L, 1/2" Dia. (68969104)
- TRIM-LOK Trim Seal, EPDM, 25 ft Length, 0.61 in Overall Width, Style: Trim with a Top Bulb (3062B3X1/16A-25)
- ZORO SELECT 0.1875" Thick x 0.25" Hole x 0.375" Stagger Carbon Steel Perforated Sheet A36 Round Hole (13534_12_12)
- ZORO SELECT Carbon Steel Sheet, 4 ft L, 24 in W (13973_24_48)
- ZORO SELECT Carbon Steel Square Bar, 12" L, 1 3/4" W (18S1.75-12)
- ZORO SELECT Bar, Rect, Stl, 1018, 1 1/2 x 4 In, 1 Ft (2HJC1)
- ZORO SELECT Bar, Rect, Stl, 1018, 1 1/2 x2 1/2 In, 1 Ft L (2HJB8)
- ZORO SELECT 0.75" Hole x #13 Carbon Steel Expanded A36-Standard (22557_24_48)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 1" W (11318_18_0)
- Zoro Select Carbon Steel Sheets