Shop All Carbon Steel Sheets
Zoro Select
Tool Steel Square Bar, 18 in L, 1/2 in W
Mfr # 12437_18_0
Zoro # G903045501
product price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.5 in
- Material Tool Steel
- Finish Unfinished
- Grade O1
- Tensile Strength 93,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12437_18_0
- Zoro # G903045501
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length | 18 in |
Width | 1/2 in |
Fractional Size | 1/2 in x 1/2 in x 18 in |
Length Tolerance | +0.125 in/-0.000 in |
Overall Width | 1/2 in |
Overall Length | 18 in |
Nominal Size (WxL) | 1/2 in x 18 in |
Description
O1 Tool Steel Square Bar, Material Tool Steel, Material Grade O1, Thickness 0.5 in, Thickness Tolerance +0.015 in, Overall Length 18 in, Overall Width 1/2 in, Heat Treatable Yes, Heat Treatment Oil Hardened, Mechanical Finish Mill, Yield Strength 58,000 psi, Tensile Strength 93,000 psi, Brinell Hardness 177 to 212, Rockwell Hardness B88 to B95, Standards ASTM A681, SAE J437, Includes Material Certificate Yes, Length Tolerance +0.125 in/-0.000 in, Shape Square Bar, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 96 in L, 3/8 in Thick, Red (1001329R)
- ONLINEMETALS 1" x 2" x 0.125" Aluminum Angle 6063-T52 (1028)
- ZORO SELECT Blank Stock, Rect, 304SS, 3/16 Tx1 Inx 6 ft (4YTY8)
- ZORO SELECT Rubber, Recycled, 1/16"Thick, 120"x48", 60A (BULK-RS-RCY60-6)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 1" W (11622_36_0)
- ZORO SELECT Carbon Steel Bar, 12" L, 1 1/2" W (18F.875X1.5-12)
- ZORO SELECT Carbon Steel Perforated Sheet, 12 in L (13509_12_12)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 4 1/2 In, 1 Ft (2HHA2)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 4" W (11460_18_0)
- ZORO SELECT Carbon Steel Bar, 24" L, 3/4" W (18F.625X.75-24)
- ZORO SELECT Carbon Steel Hex Bar, 6 ft L, 1 3/8 in W (14H1.375-72)
- Zoro Select Carbon Steel Sheets