Shop All Carbon Steel Rods
Zoro Select
Tool Steel Rod, 6 ft L, 2 1/2 in Dia.
Mfr # DCFA2R2.5-72
Zoro # G806905216
product price: $720.99
/ea
Free Shipping & Returns
$720.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A681, DIN 1.2363, SAE J437, SAE J438
- Material Tool Steel
- Length Tolerance +/-6.00 in
- Heat Treatment Air Hardened
- Tensile Strength Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DCFA2R2.5-72
- Zoro # G806905216
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Length Tolerance | +/-6.00 in |
Overall Length | 6 ft |
Fractional Size | 2 1/2 in |
Outside Diameter Tolerance | +.01/+.051 |
Outside Diameter | 2 1/2 in |
Details
Standards | ASTM A681, DIN 1.2363, SAE J437, SAE J438 |
Item | A2 Tool Steel Rod |
Material | Tool Steel |
Heat Treatment | Air Hardened |
Tensile Strength | Not Rated |
Application | Blanking, Block and Ring Gauges, Brick Mold Liners, Coining Dies, Cold Forming Tools, Forming, Forming Rolls, Knurling Tools, Knurls, Mandrels, Master Hobs, Molds, Punch Plates, Punches, Reamers, Shear Blades, Slitter Blades, Spindles, Stamping Dies, Thread Roller Dies, Trim Dies |
Tolerance Rating | Oversized |
Rockwell Hardness | C60 |
Heat Treatable | Yes |
Includes Material Certificate | Yes |
Fabrication | Hot Rolled |
Mechanical Finish | Mill |
Decimal Equivalent | 2.5 in |
Shape | Rod |
Yield Strength | 55,000 psi |
Brinell Hardness | 201 to 235 |
System of Measurement | Inch |
Material Grade | A2 |
Machinability | 42 % |
Description
A2 Tool Steel Rod, Material Tool Steel, Material Grade A2, Overall Length 6 ft, Heat Treatable Yes, Heat Treatment Air Hardened, Mechanical Finish Mill, Outside Diameter 2 1/2 in, Outside Diameter Tolerance +.01/+.051, Yield Strength 55,000 psi, Fabrication Hot Rolled, Rockwell Hardness C60, Brinell Hardness 201 to 235, Tensile Strength Not Rated, Machinability 42 Percent, Length Tolerance +/-6.00 in, Includes Material Certificate Yes, Standards ASTM A681, DIN 1.2363, SAE J437, SAE J438
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Al, 6061, 1/2 x 2 1/2 In, 3 Ft (61F.5X2.5-36)
- USA INDUSTRIALS Silicone Rubber Strip - 60A - 1/16" Thick x 1-1/2" Wide x 10ft. Long (BULK-RS-S60-62)
- ZORO SELECT Carbon Steel Rectangle Tread Plate, 36" L (26967_12_36)
- ZORO SELECT 1/16" 1-Ply Cloth Inserted Neoprene Rubber Sheet, 12"x12", Black, 60A (BULK-RS-NFR70-23)
- ZORO SELECT Centerless Round, 1045, 2 In Dia x 1 Ft L (3ANK9)
- ZORO SELECT Carbon Steel Plate, 24 in L, 12 in W (18f.5x12-24)
- ZORO SELECT 0.1875" x 0.5" Carbon Steel Rectangle Bar 1018 Cold Finish (7170_12_0)
- ZORO SELECT Carbon Steel Plate, 12 in L, 6 in W (18f1x12-6)
- ZORO SELECT Carbon Steel Square Bar, 6 ft L, 5/16 in W (45s.312-72)
- ZORO SELECT Carbon Steel Bar, 4' L, 2 1/4" W (18f.312x2.25-48)
- ZORO SELECT Carbon Steel Rod, 12 in L, 2 in Dia. (17R2-12)
- Zoro Select Carbon Steel Rods