Shop All Carbon Steel Rods
Zoro Select
Tool Steel Rod, 6 ft L, 1 5/8 in Dia.
Mfr # DCFA2r1.625-72
Zoro # G206905205
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A681, DIN 1.2363, SAE J437, SAE J438
- Material Tool Steel
- Length Tolerance +/-6.00 in
- Outside Diameter Tolerance +.01/+.041
- Shape Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # DCFA2r1.625-72
- Zoro # G206905205
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Length Tolerance | +/-6.00 in |
Outside Diameter Tolerance | +.01/+.041 |
Overall Length | 6 ft |
Fractional Size | 1 5/8 in |
Outside Diameter | 1 5/8 in |
Details
Standards | ASTM A681, DIN 1.2363, SAE J437, SAE J438 |
Item | A2 Tool Steel Rod |
Material | Tool Steel |
Shape | Rod |
Decimal Equivalent | 1.625 in |
Tensile Strength | Not Rated |
Brinell Hardness | 201 to 235 |
Material Grade | A2 |
Rockwell Hardness | C60 |
Mechanical Finish | Mill |
Heat Treatable | Yes |
System of Measurement | Inch |
Application | Blanking, Block and Ring Gauges, Brick Mold Liners, Coining Dies, Cold Forming Tools, Forming, Forming Rolls, Knurling Tools, Knurls, Mandrels, Master Hobs, Molds, Punch Plates, Punches, Reamers, Shear Blades, Slitter Blades, Spindles, Stamping Dies, Thread Roller Dies, Trim Dies |
Fabrication | Hot Rolled |
Tolerance Rating | Oversized |
Heat Treatment | Air Hardened |
Yield Strength | 55,000 psi |
Includes Material Certificate | Yes |
Machinability | 42 % |
Description
A2 Tool Steel Rod, Material Tool Steel, Material Grade A2, Overall Length 6 ft, Heat Treatable Yes, Heat Treatment Air Hardened, Mechanical Finish Mill, Outside Diameter 1 5/8 in, Outside Diameter Tolerance +.01/+.041, Yield Strength 55,000 psi, Fabrication Hot Rolled, Rockwell Hardness C60, Brinell Hardness 201 to 235, Tensile Strength Not Rated, Machinability 42 Percent, Length Tolerance +/-6.00 in, Includes Material Certificate Yes, Standards ASTM A681, DIN 1.2363, SAE J437, SAE J438
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Clear Melinex ST506 Film Strip, 0.005 X 50.000 Inch X 50 FT [Each] (SMELINEXST506.005X50.000X50FT)
- ONLINEMETALS 1.625" x 1.625" Unistrut Slotted Channel P1000T (24907)
- RANDALL 3/4In. PLASTIC ANGLE (8 FT P-638)
- ZORO SELECT Gray UHMW Polyethylene Plastic Sheet 96" L x 48" W x 1/4" Thick (PS-UHMW-OF-1)
- ZORO SELECT Hex Rod, Steel, 1018, 1 1/2 In Hex x 3 Ft (2AVG2)
- ZORO SELECT Rod, Steel, 12L14, 3/8 In Dia x 6 Ft (2HJT5)
- ZORO SELECT 0.125" x 4" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (10008_24_0)
- ZORO SELECT Hex Rod, Stl, 12L14, 1 1/4 In Hex x 3 Ft L (2HJV4)
- ZORO SELECT 1.9375" Carbon Steel Round Bar 1045 Cold Finish (21693_36_0)
- ZORO SELECT Rod, Steel, 12L14, 1/2 In Dia x 6 Ft (2HJT6)
- ONLINEMETALS 1.5" Carbon Steel Round Bar 1018 Cold Finish (7166)
- Zoro Select Carbon Steel Rods