Shop All Carbon Steel Rods
Zoro Select
Tool Steel Rod, 6 ft L, 1 1/2 in Dia.
Mfr # DCFD2R1.5-72
Zoro # G606905133
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A681, DIN 1.2379, SAE J437, SAE J438
- Material Tool Steel
- Length Tolerance +/-6.00 in
- Material Grade D2
- Yield Strength 50,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # DCFD2R1.5-72
- Zoro # G606905133
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Length Tolerance | +/-6.00 in |
Overall Length | 6 ft |
Outside Diameter | 1 1/2 in |
Fractional Size | 1 1/2 in |
Outside Diameter Tolerance | +.01/+.041 |
Details
Standards | ASTM A681, DIN 1.2379, SAE J437, SAE J438 |
Item | D2 Tool Steel Rod |
Material | Tool Steel |
Material Grade | D2 |
Yield Strength | 50,000 psi |
Includes Material Certificate | Yes |
Brinell Hardness | 217 to 255 |
Tensile Strength | Not Rated |
Mechanical Finish | Mill |
Fabrication | Hot Rolled |
Shape | Rod |
Heat Treatment | Air Hardened |
Rockwell Hardness | C60 to C62 |
Machinability | 27 % |
Application | Bending Dies, Blanking, Burnishing Tools, Drawing Dies, Extrusion Dies, Forming, Gages, Injection Screw and Tip Components, Knurls, Lamination Dies, Machine Parts, Master Parts, Rolls, Rotary Cutting Dies, Scrap Choppers, Seaming Rolls, Shear Blades, Slitting Cutters, Thread Rolling Dies, Tire Shredders, Trim Dies, Wear Parts |
Tolerance Rating | Oversized |
Decimal Equivalent | 1.5 in |
Heat Treatable | Yes |
System of Measurement | Inch |
Description
D2 Tool Steel Rod, Material Tool Steel, Material Grade D2, Overall Length 6 ft, Heat Treatable Yes, Heat Treatment Air Hardened, Mechanical Finish Mill, Outside Diameter 1 1/2 in, Outside Diameter Tolerance +.01/+.041, Yield Strength 50,000 psi, Fabrication Hot Rolled, Rockwell Hardness C60 to C62, Brinell Hardness 217 to 255, Tensile Strength Not Rated, Machinability 27 Percent, Length Tolerance +/-6.00 in, Includes Material Certificate Yes, Standards ASTM A681, DIN 1.2379, SAE J437, SAE J438
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square, Copper, 110, 3/8 x 3/8 In, 1 Ft L (CUSQ00056)
- ZORO SELECT Rubber Cord, EPDM, 1/16 In Dia, 10 Ft (ZUSA-RC-461)
- GENUINE JOE Foil, Aluminum, Standard Grade, 18"Wx500'L, Silver (GJO10705)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 12" W x 0.177" Thick (BULK-PS-PC-593)
- ZORO SELECT Carbon Steel Rectangular Bar, 6' L, 6" W (19619_72_0)
- ZORO SELECT Rod, Steel, 1018, 3 1/2 In Dia x 1 Ft L (2AHG6)
- ZORO SELECT 0.1875" x 2" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (10017_72_0)
- ZORO SELECT Carbon Steel Square Bar, 24 in L, 3/8 in W (45s.375-24)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 2 in Dia. (8189_72_0)
- ZORO SELECT Rod, Steel, 1018, 1 In Dia x 3 Ft L (18R1-36)
- ZORO SELECT Rod, Carbon Steel, 12L14, 3 In Dia x 3 Ft L (2AHK6)
- Zoro Select Carbon Steel Rods