Shop All Alloy Steel Rods
Zoro Select
Tool Steel Rod, 36 in L, 7/64 in Dia.
Mfr # 18556_36_0
Zoro # G607044466
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel
- Fractional Size 7/64 in
- Decimal Equivalent 0.109375 in
- Length Tolerance Not Rated
- Standards ASTM A600, SAE J438
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18556_36_0
- Zoro # G607044466
- Country of Origin Brazil
- Category Alloy Steel Rods
Dimensions
Fractional Size | 7/64 in |
Length Tolerance | Not Rated |
Outside Diameter | 7/64 in |
Outside Diameter Tolerance | +/-0.0003 in |
Overall Length | 36 in |
Details
Material | Tool Steel |
Item | M2 Tool Steel Rod |
Decimal Equivalent | 0.109375 in |
Standards | ASTM A600, SAE J438 |
Tensile Strength | 110,000 psi |
Yield Strength | Not Rated |
Heat Treatable | Yes |
Includes Material Certificate | Yes |
Shape | Rod |
System of Measurement | Inch |
Brinell Hardness | 230 |
Mechanical Finish | Precision Ground |
Application | High-Speed Drills, Knives, Milling Cutters, Reamers, Saws, Taps |
Machinability | Not Rated |
Heat Treatment | Air or Oil Hardened |
Material Grade | M2 |
Tolerance Rating | Standard |
Rockwell Hardness | B99 |
Description
M2 Tool Steel Rod, Material Tool Steel, Material Grade M2, Overall Length 36 in, Heat Treatable Yes, Heat Treatment Air or Oil Hardened, Mechanical Finish Precision Ground, Outside Diameter 7/64 in, Outside Diameter Tolerance +/-0.0003 in, Yield Strength Not Rated, Rockwell Hardness B99, Brinell Hardness 230, Tensile Strength 110,000 psi, Machinability Not Rated, Length Tolerance Not Rated, Includes Material Certificate Yes, Standards ASTM A600, SAE J438, Shape Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Rod, 12 in L, 3 1/8 in Dia. (18R3.125-12)
- BERRY PLASTICS 625904 4 mil 8 x 100 ft. Film Polyethylene Sheeting - Clear (BE11874)
- ONLINEMETALS Round Rod, Plastic, Acetal Alloy Type, 96 L. (6608)
- ZORO SELECT Brown Garolite Sheet Stock 12" L x 12" W x 0.094" Thick (BULK-CS-GCE-301)
- ZORO SELECT Water Hard Drill Rod, W1, D, 0.246 In (W1DD6)
- ZORO SELECT Rod, 4140, 1 1/2 In Dia x 3 Ft L, BHN 241 (2HKR9)
- ZORO SELECT Rod, 4140, 1 1/4 In Dia x 1 Ft L, BHN 241 (2HKN7)
- ZORO SELECT Water Hard Drill Rod, W1, 5/16, 0.3125 In (W1D5166)
- ZORO SELECT Rod, 4140, 1 3/8 In Dia x 3 Ft L, BHN 321 (2KUF5)
- ZORO SELECT Rod, 4140, 1 5/8 In Dia x 1 Ft L, BHN 241 (2HKP1)
- ZORO SELECT Rod, Steel, 4140, 3/4 In Dia x1 Ft L (2HKN4)
- Zoro Select Alloy Steel Rods