Shop All Alloy Steel Rods
Zoro Select
Tool Steel Rod, 36 in L, 5/8 in Dia.
Mfr # 4683_36_0
Zoro # G807044518
original price:
$256.50
10% off
new price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fractional Size 5/8 in
- Material Tool Steel
- Length Tolerance Not Rated
- Decimal Equivalent 0.625 in
- Standards ASTM A681, SAE J437
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4683_36_0
- Zoro # G807044518
- Country of Origin Brazil
- Category Alloy Steel Rods
Dimensions
Fractional Size | 5/8 in |
Length Tolerance | Not Rated |
Overall Length | 36 in |
Outside Diameter Tolerance | +/-0.001 in |
Outside Diameter | 5/8 in |
Details
Material | Tool Steel |
Item | D2 Tool Steel Rod |
Decimal Equivalent | 0.625 in |
Standards | ASTM A681, SAE J437 |
System of Measurement | Inch |
Yield Strength | 68,000 psi |
Material Grade | D2 |
Heat Treatment | Air Hardened |
Shape | Rod |
Includes Material Certificate | Yes |
Machinability | 50 % |
Rockwell Hardness | B97 to B102 |
Tensile Strength | 110,000 psi |
Heat Treatable | Yes |
Mechanical Finish | Precision Ground |
Brinell Hardness | 220 to 255 |
Tolerance Rating | Standard |
Application | Food Processing Knives, Gauges, Punches, Rolls, Shear Knives |
Description
D2 Tool Steel Rod, Material Tool Steel, Material Grade D2, Overall Length 36 in, Heat Treatable Yes, Heat Treatment Air Hardened, Mechanical Finish Precision Ground, Outside Diameter 5/8 in, Outside Diameter Tolerance +/-0.001 in, Yield Strength 68,000 psi, Rockwell Hardness B97 to B102, Brinell Hardness 220 to 255, Tensile Strength 110,000 psi, Machinability 50 Percent, Length Tolerance Not Rated, Includes Material Certificate Yes, Standards ASTM A681, SAE J437, Shape Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE U Channel, ISOFR, 1 1/8 Leg, 1/4 In Th, 5 Ft (870740)
- USA INDUSTRIALS Black Acetal Copolymer Plastic Sheet 48" L x 24" W x 1/32" Thick (BULK-PS-ACB-28)
- ZORO SELECT U-Channel, AL 6063, 1 In Leg, 2 In x 8 ft (6ALY4)
- RUBBER-CAL Neoprene Sheet - 40A- Smooth Finish - No Backing - 0.032" Thick x 12" Width x 36" Length - Black (30-004-032)
- ZORO SELECT Water Hard Drill Rod, W1, 7/16, 0.4375 In (W1D7166)
- ZORO SELECT Oil Hard Drill Rod, O1, #21, 0.157 In (O1D#216)
- ZORO SELECT Alloy Steel Rod, 6 ft L, 3/4 in Dia. (7366_72_0)
- ZORO SELECT Oil Hard Drill Rod, O1, 11/32, 0.3437 In (O1D11326)
- ZORO SELECT Alloy Steel Plate, 36 in L (40f.75x4-36)
- ZORO SELECT Oil Hard Drill Rod, O1, Q, 0.332 In (O1DQ6)
- ZORO SELECT Alloy Steel Rod, 24 in L, 3/8 in Dia. (40r.375-24)
- Zoro Select Alloy Steel Rods