Shop All Alloy Steel Rods
Zoro Select
Tool Steel Rod, 36 in L, 5/32 in Dia.
Mfr # 18558_36_0
Zoro # G507044542
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fractional Size 5/32 in
- Material Tool Steel
- Standards ASTM A600, SAE J438
- Length Tolerance Not Rated
- Decimal Equivalent 0.15625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18558_36_0
- Zoro # G507044542
- Country of Origin Brazil
- Category Alloy Steel Rods
Dimensions
Fractional Size | 5/32 in |
Length Tolerance | Not Rated |
Outside Diameter Tolerance | +/-0.0005 in |
Overall Length | 36 in |
Outside Diameter | 5/32 in |
Details
Material | Tool Steel |
Standards | ASTM A600, SAE J438 |
Item | M2 Tool Steel Rod |
Decimal Equivalent | 0.15625 in |
Heat Treatment | Air or Oil Hardened |
Tolerance Rating | Standard |
Heat Treatable | Yes |
Mechanical Finish | Precision Ground |
Brinell Hardness | 230 |
Includes Material Certificate | Yes |
Application | High-Speed Drills, Knives, Milling Cutters, Reamers, Saws, Taps |
Shape | Rod |
System of Measurement | Inch |
Yield Strength | Not Rated |
Tensile Strength | 110,000 psi |
Material Grade | M2 |
Machinability | Not Rated |
Rockwell Hardness | B99 |
Description
M2 Tool Steel Rod, Material Tool Steel, Material Grade M2, Overall Length 36 in, Heat Treatable Yes, Heat Treatment Air or Oil Hardened, Mechanical Finish Precision Ground, Outside Diameter 5/32 in, Outside Diameter Tolerance +/-0.0005 in, Yield Strength Not Rated, Rockwell Hardness B99, Brinell Hardness 230, Tensile Strength 110,000 psi, Machinability Not Rated, Length Tolerance Not Rated, Includes Material Certificate Yes, Standards ASTM A600, SAE J438, Shape Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet, Perf, SS, 40x36, 14 ga, 0.125 Dia, Rnd (0414G125R188S-36X40)
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 7/8 in W (18H.875-12)
- E. JAMES Rubber Cord, Neoprene, 1/16 In Dia, 25 Ft (CSNEO-1/16-25)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 24" W x 1/4" Thick (BULK-PS-PC-53)
- ZORO SELECT Alloy Steel Rectangle Bar, 12" L, 1 1/2" W (40f.25x1.5-12)
- ZORO SELECT Alloy Steel Rod, 36 in L, 2 3/4 in Dia. (40r2.75-36)
- ZORO SELECT Water Hard Drill Rod, W1, 11/64, 0.1718 In (W1D11646)
- ZORO SELECT Water Hard Drill Rod, W1, 5/8, 0.625 In (W1D586)
- ZORO SELECT Water Hard Drill Rod, W1, 31/64, 0.4843 In (W1D31646)
- ZORO SELECT Alloy Steel Rod, 12 in L, 11/16 in Dia. (00R.687-12)
- ONLINEMETALS 1.5" x 1.5" x 0.25" Aluminum T-Bar 6061-T6-Extruded (7018)
- Zoro Select Alloy Steel Rods