Shop All Alloy Steel Rods
Zoro Select
Tool Steel Rod, 36 in L, 3/8 in Dia.
Mfr # 4716_36_0
Zoro # G507044696
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fractional Size 3/8 in
- Material Tool Steel
- Length Tolerance Not Rated
- Decimal Equivalent 0.375 in
- Standards ASTM A681, SAE J437
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4716_36_0
- Zoro # G507044696
- Country of Origin Brazil
- Category Alloy Steel Rods
Dimensions
Fractional Size | 3/8 in |
Length Tolerance | Not Rated |
Overall Length | 36 in |
Outside Diameter Tolerance | +/-0.0005 in |
Outside Diameter | 3/8 in |
Details
Material | Tool Steel |
Decimal Equivalent | 0.375 in |
Item | S7 Tool Steel Rod |
Standards | ASTM A681, SAE J437 |
Application | Chisels, Dies, Punches, Shear Blades |
System of Measurement | Inch |
Includes Material Certificate | Yes |
Machinability | Not Rated |
Rockwell Hardness | B90 to B97 |
Mechanical Finish | Precision Ground |
Yield Strength | 53,000 psi |
Shape | Rod |
Heat Treatable | Yes |
Material Grade | S7 |
Tolerance Rating | Standard |
Tensile Strength | 97,000 psi |
Heat Treatment | Air or Oil Hardened |
Brinell Hardness | 188 to 223 |
Description
S7 Tool Steel Rod, Material Tool Steel, Material Grade S7, Overall Length 36 in, Heat Treatable Yes, Heat Treatment Air or Oil Hardened, Mechanical Finish Precision Ground, Outside Diameter 3/8 in, Outside Diameter Tolerance +/-0.0005 in, Yield Strength 53,000 psi, Rockwell Hardness B90 to B97, Brinell Hardness 188 to 223, Tensile Strength 97,000 psi, Machinability Not Rated, Length Tolerance Not Rated, Includes Material Certificate Yes, Standards ASTM A681, SAE J437, Shape Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 60A (BULK-RS-N60-866)
- ZORO SELECT Rod, Cast Iron, 65-45-12, 2 In Dia x 1 Ft L (3ANR1)
- ZORO SELECT Rod, Steel, 1018, 1 1/8 In Dia x 6 Ft (2HJL3)
- AMERILUX NON-GLARE ACRYLIC SHEET (4334110)
- ZORO SELECT Alloy Steel Rod, 36 in L, 1 1/2 in Dia. (40r1.5-36)
- ZORO SELECT Alloy Steel Rod, 36 in L, 7/8 in Dia. (00R.875-36)
- ZORO SELECT Rod, 4140, 1 5/8 In Dia x 1 Ft L, BHN 241 (2HKP1)
- ZORO SELECT Oil Hard Drill Rod, O1, #4, 0.207 In (O1D#46)
- ZORO SELECT Alloy Steel Rod, 36 in L, 5/8 in Dia. (7364_36_0)
- ZORO SELECT Rod, Steel, 4140, 1 1/8 In Dia x 1 Ft L (2HKV1)
- ZORO SELECT Oil Hard Drill Rod, O1, 5/32, 0.1562 In (O1D5326)
- Zoro Select Alloy Steel Rods