Shop All Carbon Steel Rods
Zoro Select
Tool Steel Rod, 36 in L, 3/4 in Dia.
Mfr # DCFA2R.75-36
Zoro # G206905113
$59.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A681, DIN 1.2363, SAE J437, SAE J438
- Material Tool Steel
- Length Tolerance +/-3.00 in
- Outside Diameter 3/4 in
- Includes Material Certificate Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # DCFA2R.75-36
- Zoro # G206905113
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Length Tolerance | +/-3.00 in |
Outside Diameter | 3/4 in |
Overall Length | 36 in |
Fractional Size | 3/4 in |
Outside Diameter Tolerance | +.01/+.032 |
Details
Standards | ASTM A681, DIN 1.2363, SAE J437, SAE J438 |
Item | A2 Tool Steel Rod |
Material | Tool Steel |
Includes Material Certificate | Yes |
Tolerance Rating | Oversized |
Fabrication | Hot Rolled |
Application | Blanking, Block and Ring Gauges, Brick Mold Liners, Coining Dies, Cold Forming Tools, Forming, Forming Rolls, Knurling Tools, Knurls, Mandrels, Master Hobs, Molds, Punch Plates, Punches, Reamers, Shear Blades, Slitter Blades, Spindles, Stamping Dies, Thread Roller Dies, Trim Dies |
Material Grade | A2 |
Decimal Equivalent | 0.75 in |
Machinability | 42 % |
Shape | Rod |
System of Measurement | Inch |
Heat Treatment | Air Hardened |
Yield Strength | 55,000 psi |
Mechanical Finish | Mill |
Rockwell Hardness | C60 |
Brinell Hardness | 201 to 235 |
Heat Treatable | Yes |
Tensile Strength | Not Rated |
Description
A2 Tool Steel Rod, Material Tool Steel, Material Grade A2, Overall Length 36 in, Heat Treatable Yes, Heat Treatment Air Hardened, Mechanical Finish Mill, Outside Diameter 3/4 in, Outside Diameter Tolerance +.01/+.032, Yield Strength 55,000 psi, Fabrication Hot Rolled, Rockwell Hardness C60, Brinell Hardness 201 to 235, Tensile Strength Not Rated, Machinability 42 Percent, Length Tolerance +/-3.00 in, Includes Material Certificate Yes, Standards ASTM A681, DIN 1.2363, SAE J437, SAE J438
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 1 Sheet Stock 12" L x 12" W x 0.125" Thick (1YYG1)
- ZORO SELECT 1/2" Cork Sheet, 12"x36" (4NLZ7)
- ZORO SELECT White polypropylene Perforated Sheet 32" L x 48" W x 0.125" Thick (PL125188R313S-48X32)
- ZORO SELECT 0.5625" Carbon Steel Hex Bar 12L14 Cold Finish (19771_24_0)
- ZORO SELECT 0.125" x 5" Carbon Steel Rectangle Bar 1018 Cold Finish (6810_48_0)
- ZORO SELECT 0.125" x 3" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (10007_24_0)
- ZORO SELECT Tool Steel Rod, 18 in L, 3/8 in Dia. (dcfa2r.375-18)
- ZORO SELECT Carbon Steel Plate, 6 ft L, 7 in W (18f.375x7-72)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1 1/2 in Dia. (7166_36_0)
- ZORO SELECT Hex Rod, Carbon Stl, 1018, 2 In Hexx6 Ft L (2HJN8)
- ZORO SELECT Rod, Steel, 1018, 2 1/2 In Dia x1 Ft L (2HJH3)
- Zoro Select Carbon Steel Rods