Shop All Alloy Steel Rods
Zoro Select
Tool Steel Rod, 36 in L, 3/32 in Dia.
Mfr # 18555_36_0
Zoro # G907044517
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fractional Size 3/32 in
- Material Tool Steel
- Decimal Equivalent 0.09375 in
- Length Tolerance Not Rated
- Standards ASTM A600, SAE J438
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 18555_36_0
- Zoro # G907044517
- Country of Origin Brazil
- Category Alloy Steel Rods
Dimensions
Fractional Size | 3/32 in |
Length Tolerance | Not Rated |
Outside Diameter | 3/32 in |
Overall Length | 36 in |
Outside Diameter Tolerance | +/-0.0003 in |
Details
Material | Tool Steel |
Decimal Equivalent | 0.09375 in |
Standards | ASTM A600, SAE J438 |
Item | M2 Tool Steel Rod |
Tolerance Rating | Standard |
System of Measurement | Inch |
Application | High-Speed Drills, Knives, Milling Cutters, Reamers, Saws, Taps |
Rockwell Hardness | B99 |
Brinell Hardness | 230 |
Heat Treatment | Air or Oil Hardened |
Includes Material Certificate | Yes |
Heat Treatable | Yes |
Yield Strength | Not Rated |
Tensile Strength | 110,000 psi |
Mechanical Finish | Precision Ground |
Material Grade | M2 |
Machinability | Not Rated |
Shape | Rod |
Description
M2 Tool Steel Rod, Material Tool Steel, Material Grade M2, Overall Length 36 in, Heat Treatable Yes, Heat Treatment Air or Oil Hardened, Mechanical Finish Precision Ground, Outside Diameter 3/32 in, Outside Diameter Tolerance +/-0.0003 in, Yield Strength Not Rated, Rockwell Hardness B99, Brinell Hardness 230, Tensile Strength 110,000 psi, Machinability Not Rated, Length Tolerance Not Rated, Includes Material Certificate Yes, Standards ASTM A600, SAE J438, Shape Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Buna, 3/8 In Dia, 10 Ft. (ZUSA-RC-481)
- ZORO SELECT 1/8" High Grade Neoprene Rubber Strip, 2"x36", Black, 70A (BULK-RS-NHS70-881)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1/4 in Thick, Blue (ZUSA-XPE-119)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 24" W x 0.250" Thick (1ZAR2)
- ZORO SELECT Alloy Steel Rod, 36 in L, 7/8 in Dia. (00R.875-36)
- ZORO SELECT Rod, 4140, 1 In Dia x 1 Ft L, BHN 321 (2HKU9)
- ZORO SELECT Alloy Steel Plate, 12 in L (40f.75x4-12)
- ZORO SELECT Rod, 4140, 3 1/2 In Dia x 1 Ft L, BHN 241 (2HKP9)
- ZORO SELECT Water Hard Drill Rod, W1, 33/64, 0.5156 In (W1D33646)
- ZORO SELECT Rod, 4140, 3/4 In Dia x 6 Ft, BHN 241 (2HKT9)
- ZORO SELECT Alloy Steel Rod, 12 in L, 5/8 in Dia. (20r.625-12)
- Zoro Select Alloy Steel Rods